GROVE GEAR GR8520582.39 | AX9EQC

GROVE GEAR GR8520582.39 GR-HMQ852-60-H1-56-39 Quill Input Hollow Bore Output Worm Gear Reducer

Item: AX9EQC Model: GR8520582.39Cross Ref: GR-HMQ852-60-H1-56-39
Limited Availability
€4,320.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code39
Center Distance5 1/4"
Frame56
Gear TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)5/8"
Input Hp @ 1750 Rpm5.816 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
No. Of Gear Reductions1
Output Diameter2.438"
Output Key Size5/8" x 4"
Output Rpm29 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating3412
Output Torque9212 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
SeriesGR Series
Service Factor1
Shaft Seal MaterialViton
Weight247 lbs.

Shipping Info:

Ship weight (kg) 111.15

Product Variants

ProductModelGear TypeOutput Shaft TypeMax. Input HpOverhung LoadGear RatioOutput TorqueFrameOutput Shaft Dia.Price
GROVE GEAR GR8525737.00 | AX6CNW GR8525737.00Worm----9351 lbs.-in.--€3,190.31
GROVE GEAR GR8520262.00 | AX6ZCA GR8520262.00-Left Handed Shaft-----2"€4,940.89
GROVE GEAR GR8525524.00 | AX6ZVY GR8525524.00--------€5,265.43
GROVE GEAR GR8522534.39 | AX7LFA GR8522534.39--------€3,964.28
RFQ
GROVE GEAR GR8524133.00 | AX7LFB GR8524133.00--------€5,414.43
RFQ
GROVE GEAR GR8524215.00 | AX7MAW GR8524215.00--------€5,414.43
RFQ
GROVE GEAR GR8520600.39 | AX7WLM GR8520600.39Worm----8941 lbs.-in.180-€4,320.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8520582.39 GR-HMQ852-60-H1-56-39 Quill Input Hollow Bore Output Worm Gear Reducer
€4,320.50 /unit