EATON HFDDC3025W | BH3BYC

EATON HFDDC3025W Molded Case Circuit Breaker, Type Hfd, 3-Pole, 25A, 600 Vac, 250 Vdc, 42 Kaic At 600 Vac

Item: BH3BYC Model: HFDDC3025W
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating25A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeHFD
ClassV DC
FrameF
Height6"
Interrupt Rating42 kAIC at 600V AC
Length3.38"
Number Of Poles3
TerminalsWithout Terminals
Trip TypeFixed Thermal, Fixed Magnetic
Voltage600V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)15.24
Ship length (cm)8.59
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltageCircuit Breaker TypePrice
EATON HFDDC1030L | BH3BUU HFDDC1030L1600V ACHFD€892.56
EATON HFDDC1020L | BH3BUZ HFDDC1020L1600V ACHFD€948.92
EATON HFDDC1025L | BH3BVA HFDDC1025L1600V ACHFD€892.56
EATON HFDDC1015L | BH3BVF HFDDC1015L1600V ACHFD-
RFQ
EATON HFDDC1035L | BH3BVH HFDDC1035L1600V ACHFD€948.92
EATON HFDDC1045L | BH3BVL HFDDC1045L1600V ACHFD-
RFQ
EATON HFDDC1050L | BH3BVM HFDDC1050L1600V ACHFD€948.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON HFDDC3025W Molded Case Circuit Breaker, Type Hfd, 3-Pole, 25A, 600 Vac, 250 Vdc, 42 Kaic At 600 Vac