Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 793FG0 Black-Coated Malleable Iron Pipe Fittings, Malleable Iron | CQ7JWD

GRAINGER 793FG0 Malleable Iron Pipe Fitting, Malleable Iron, Black-Coated

Item: CQ7JWD Model: 793FG0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€185.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationAir, Natural Gas, Oil, Steam, Water
Basic Fitting ShapeCoupling
Bend Nominal Dimensions3 1/2" x 4 4/9"
ClassClass 150
ColorBlack
Finish/coatingBlack Coated
Fitting MaterialMalleable Iron
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2 1/2"
Fitting Side A Outside Diameter2.938"
Fitting Side A Pipe Threading11
Fitting Side A TypeBSPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size2 1/2"
Fitting Side B Outside Diameter2.938"
Fitting Side B Pipe Threading11
Fitting Side B TypeBSPT
Includes SealNo
Max. Operating Pressure150 psi
Max. Steam Pressure360 psi
Overall Length4.438"
ScheduleSchedule 40
Specific Fitting Angle45°
Specific Fitting Shape45° Elbow
Thread Size A2 1/2"-11
Thread Size B2 1/2"-11
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure150 psi
Pipe Fitting MaterialMalleable Iron
StandardsASTM A197, BS EN 1562

Shipping Info:

Ship weight (kg) 0.8595
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting MaterialSpecific Fitting ShapeBasic Fitting ShapeFitting Side A Pipe ThreadingClassMax. Operating PressureOverall LengthMax. Steam PressurePkg. Qty.Price
GRAINGER 4318000004 90 Deg. Union Elbow, Brass, Iron, Npt X Female Npt | CR3GLN 4318000004Brass, Iron90° Union ElbowElbow-Class 300---1€149.61
GRAINGER 793FF9 Black-Coated Malleable Iron Pipe Fittings, Malleable Iron | CQ7JVZ 793FF9Malleable Iron45° ElbowCoupling11Class 150150 psi3.812"360 psi1€68.46
GRAINGER 793FA2 Black-Coated Malleable Iron Pipe Fittings, Malleable Iron | CQ7JWA 793FA2Malleable IronStraightCoupling11Class 150150 psi1 5/8"360 psi1€17.65
GRAINGER 793FA4 Black-Coated Malleable Iron Pipe Fittings, Malleable Iron | CQ7JWB 793FA4Malleable IronStraightCoupling11Class 150150 psi2.312"360 psi1€30.23
GRAINGER 793FE6 Black-Coated Malleable Iron Pipe Fittings, Malleable Iron | CQ7JWC 793FE6Malleable Iron90° ElbowCoupling14Class 150150 psi1.938"360 psi1€15.37
GRAINGER 793FF8 Black-Coated Malleable Iron Pipe Fittings, Malleable Iron | CQ7JWE 793FF8Malleable Iron45° ElbowCoupling11Class 150150 psi3 1/8"360 psi1€46.08
GRAINGER 793FF6 Black-Coated Malleable Iron Pipe Fittings, Malleable Iron | CQ7JWF 793FF6Malleable Iron45° ElbowCoupling11Class 150150 psi2.438"360 psi1€23.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 793FG0 Malleable Iron Pipe Fitting, Malleable Iron, Black-Coated
€185.82 /unit