GROVE GEAR GR8300231.00 | AY4LXX

GROVE GEAR GR8300231.00 GR-BMQ830-10-R-140 Worm Reducer, 10:1 Ratio, 0.875 Inch I.D, 1.25 Inch O.D, Cast Iron

Item: AY4LXX Model: GR8300231.00Cross Ref: GR-BMQ830-10-R-140
In Stock

Get it by Tuesday, Jun 17

€1,800.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance3"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm6.151 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Quill Dia.7/8"
Input Rpm1750 RPM
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
MaterialCast Iron
Max Input Hp6 151/1000 hp
Max. Input Hp6.151 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp5.655 hp
Output Key Size1/4" x 1 3/4"
Output Rpm175 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 1/4"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating2147
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque2037 lbs.-in.
Overhung Load2170 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-BMQ-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth22/25"
Tap Size7/16"-14
Thread TypeCoarse
Weight68 lbs.

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpOutput TypeHpFrame SizeFrameOutput TorqueOutput Shaft TypeGear TypePrice
GROVE GEAR GR8300239.00 | AX7PJA GR8300239.000.895 hp---140TC1684 lbs.-in.Right Handed ShaftWorm€1,800.64
GROVE GEAR GR8300272.00 | AX7RXD GR8300272.002.251 hp---180TC2477 lbs.-in.Right Handed ShaftWorm€1,800.64
GROVE GEAR GR8300236.00 | AX7UZP GR8300236.002.251 hpShaft2 1/4 hp---Right Handed Shaft--
RFQ
GROVE GEAR GR8300267.00 | AX8DQZ GR8300267.00-Right Shaft6 3/20 hp180TC--Right Handed Shaft-€1,800.64
GROVE GEAR GR8300235.00 | AX8VHH GR8300235.00-Right Shaft2 22/25 hp140TC--Right Handed Shaft-€1,800.64
GROVE GEAR GR8300270.00 | AY3CWV GR8300270.00-Right Shaft3 9/25 hp180TC--Right Handed Shaft-€1,800.64
GROVE GEAR GR8300273.00 | AY3CWW GR8300273.001.915 hp---180TC2490 lbs.-in.Right Handed ShaftWorm€1,800.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8300231.00 GR-BMQ830-10-R-140 Worm Reducer, 10:1 Ratio, 0.875 Inch I.D, 1.25 Inch O.D, Cast Iron
€1,800.64 /unit