GROVE GEAR GR8420290.00 | AY2UQG

GROVE GEAR GR8420290.00 GR-BMQ842-7.5-L-180 Worm Reducer, 7.5:1 Ratio, 1.125 Inch I.D, 1.875 Inch O.D, Cast Iron

Item: AY2UQG Model: GR8420290.00Cross Ref: GR-BMQ842-7.5-L-180
In Stock

Get it by Friday, Jun 13

€3,253.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-L
Center Distance4 1/4"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/8"
Input Hp @ 1750 Rpm16 27/100 hp
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialCast Iron
Max Input Hp16 27/100 hp
Max. Input Hp16 27/100 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 7/8"
Output Hp15 9/25 hp
Output Key Size1/2" x 3.06"
Output Rpm233 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 7/8"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating1640
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque4148 lbs.-in.
Overhung Load2930 lbs.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-BMQ-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1"
Tap Size5/8"-11
Thread TypeCoarse
Weight146 lbs.

Shipping Info:

Ship weight (kg) 65.7
Ship height (cm)44.45
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpOverhung LoadGear RatioOutput TypeHpFrameOutput TorqueFrame SizePrice
GROVE GEAR GR8420228.00 | AX6PHY GR8420228.00---Left Shaft1 1/5 hp--56C€3,253.76
GROVE GEAR GR8420299.00 | AX7KJQ GR8420299.001 19/25 hp3740 lbs.---180TC3620 lbs.-in.-€2,709.04
GROVE GEAR GR8420331.00 | AX7MAU GR8420331.006.481 hp3550 lbs.---210TC5960 lbs.-in.-€3,253.76
GROVE GEAR GR8420333.00 | AX7XLC GR8420333.004.389 hp3730 lbs.---210TC6170 lbs.-in.-€3,253.76
GROVE GEAR GR8420293.00 | AX8MUX GR8420293.00---Left Shaft9 23/50 hp--180TC€2,709.04
GROVE GEAR GR8420295.00 | AX9MUC GR8420295.006.481 hp-30:1Shaft6 12/25 hp---€2,709.04
GROVE GEAR GR8420297.00 | AY2UQH GR8420297.004.389 hp-50:1Shaft4.39 hp---€2,972.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8420290.00 GR-BMQ842-7.5-L-180 Worm Reducer, 7.5:1 Ratio, 1.125 Inch I.D, 1.875 Inch O.D, Cast Iron
€3,253.76 /unit