EATON D6PR3PG1 | BJ2CZX

EATON D6PR3PG1 General Purpose Relay, 3Pno Contact, 74 VDC V Coil

Item: BJ2CZX Model: D6PR3PG1
In Stock

Get it by Monday, Jun 16

€107.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)8.13
Ship length (cm)4.57
Ship width (cm)4.57
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON D6PR3PH1 | BJ2CZJ D6PR3PH1D6PR3PH1€131.57
EATON D6PR3CH1 | BJ2CZV D6PR3CH1D6PR3CH1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON D6PR3PG1 General Purpose Relay, 3Pno Contact, 74 VDC V Coil
€107.88 /unit