GROVE GEAR GR8260586.23 | AY7KTY

GROVE GEAR GR8260586.23 GR-HM826-7.5-H1-210-23 Worm Reducer, 7.5:1 Ratio, 0.75 Inch I.D, 1.438 Inch O.D, Cast Iron

Item: AY7KTY Model: GR8260586.23Cross Ref: GR-HM826-7.5-H1-210-23
In Stock

Get it by Friday, Jun 13

€1,989.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code23
Center Distance2.63"
Frame210TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialCast Iron
Input Bore (c Face)1 3/8"
Input Bore Size1 3/8"
Input Dia.3/4"
Input Hp @ 1750 Rpm4.956 hp
Input Keyway Size3/16" x 1.63"
Input Keyway Size (c Face)5/16" x 5/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialCast Iron
Max Input Hp4 239/250 hp
Max. Input Hp4.956 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1.438"
Output Hp4.571 hp
Output Key Size3/8" x 3"
Output Rpm233 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft Thrust Rating1609
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque1235 lbs.-in.
Product LineGR Series - Ironman Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesGR Series
Series StyleGR-HM-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight56 lbs.

Shipping Info:

Ship weight (kg) 25.2
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpMounting TypeFrameOutput TorqueGear TypeOutput Shaft TypeGear RatioInput RpmPrice
GROVE GEAR GR8260522.16 | AX8VHG GR8260522.161 27/125 hpShaft Mount56C1805 lbs.-in.WormHollow Shaft-1750 RPM€1,989.00
GROVE GEAR GR8260532.19 | AX9KWQ GR8260532.191.695 hpShaft Mount140TC1854 lbs.-in.WormHollow Shaft-1750 RPM€1,989.00
GROVE GEAR GR8260529.19 | AY2WMN GR8260529.192.965 hpShaft Mount140TC1836 lbs.-in.WormHollow Shaft-1750 RPM€1,989.00
GROVE GEAR GR8260546.19 | AY2WMP GR8260546.191 27/125 hpShaft Mount180TC1805 lbs.-in.WormHollow Shaft-1750 RPM€1,989.00
GROVE GEAR GR8260517.16 | AY3APQ GR8260517.162.965 hpShaft Mount56C1836 lbs.-in.WormHollow Shaft-1750 RPM€1,989.00
GROVE GEAR GR8260532.16 | AY3XWY GR8260532.161.695 hpShaft Mount140TC1854 lbs.-in.WormHollow Shaft-1750 RPM€1,989.00
GROVE GEAR GR8260537.23 | AY4FNU GR8260537.236.693 hpShaft Mount180TC1130 lbs.-in.WormHollow Shaft-1750 RPM€1,989.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8260586.23 GR-HM826-7.5-H1-210-23 Worm Reducer, 7.5:1 Ratio, 0.75 Inch I.D, 1.438 Inch O.D, Cast Iron
€1,989.00 /unit