EATON C25DNF350BD-GL | BJ7ZUB

EATON C25DNF350BD-GL Definite Purpose Contactor, Quick, 50/60 Hz, 1No-1Nc Pressure Plate, 15-50A, 2 And 3 Pole

Item: BJ7ZUB Model: C25DNF350BD-GL
In Stock

Get it by Tuesday, Jun 17

€648.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDefinite Purpose Contactor
Amps Range15-50A
ConnectionQuick
Enclosure TypeOpen With Metal Mounting Plate
Length3.35"
ModelContactor
Number Of Poles2, 3
Product Height3 3/4"
Product NameEaton Definite Purpose Contactor
Product Width2 2/5"
Weight1.32 lbs.

Shipping Info:

Ship weight (kg) 0.594
Ship height (cm)9.53
Ship length (cm)8.51
Ship width (cm)6.1
Country of OriginUS

Product Variants

ProductModelNumber Of PolesCoil VoltagePhasePrice
EATON DPCK3035AW | BJ2LHX DPCK3035AW---€10,904.23
RFQ
EATON C25DGA215A | BJ7XDA C25DGA215A2, 3110-120V AC-€244.39
EATON C25DGY5 | BJ7XJD C25DGY52, 3240V AC-€364.40
EATON C25DNA330T-86-GL | BJ7XPU C25DNA330T-86-GL2, 324V DC-€164.42
EATON C25DNA340T-GL | BJ7XRH C25DNA340T-GL2, 3120V DC-€206.63
EATON C25DNB215A-GL | BJ7XTL C25DNB215A-GL2, 3208-240V AC-€119.97
EATON C25DNB225H-GL | BJ7XTX C25DNB225H-GL2, 3380-415V AC-€137.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C25DNF350BD-GL Definite Purpose Contactor, Quick, 50/60 Hz, 1No-1Nc Pressure Plate, 15-50A, 2 And 3 Pole
€648.95 /unit