WATTS 957N-NRS 8 Reduced Pressure Zone Assembly, Flanged Joint, Size 8 Inch, Stainless Steel | BZ7XMU 0111612

WATTS 957N-NRS 8 0111612 Reduced Pressure Zone Assembly, Flanged Joint, 8 Inch Size, Stainless Steel

Item: BZ7XMU Model: 957N-NRS 8Cross Ref: 0111612
Limited Availability
€13,596.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Body FinishPlain
Body StyleN Pattern
FittingNo
Inlet Size8"
Inlet TypeFlanged Joint
MaterialStainless Steel
Max. Temp.110°F
Max. Working Pressure12.1 Bar
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size8"
StrainerNo
TypeValve To Accessory
Valve TypeNon Rising Stem Gate Valve

Product Details:

Reduced Pressure Zone Assembly, Flanged Joint, 8 Inch Size, Stainless Steel

Product Variants

ProductModelMax. Working PressureTypeInlet TypeOutlet SizeBody FinishStrainerMin. Temp.Meter TypePrice
WATTS 957N-OSY 2 1/2 Reduced Pressure Zone Assembly, Flanged Joint, Size 2-1/2 Inch, Stainless Steel | BY4TAR 0111590 957N-OSY 2 1/2175 psiKitFlanged Joint2 1/2"PlainNo33°FNo Meter€6,392.71
RFQ
WATTS 957N-OSY 3 Reduced Pressure Zone Assembly, Flanged Joint, Size 3 Inch, Stainless Steel | BY4TAT 0111591 957N-OSY 3175 psiKitFlanged Joint3"PlainNo33°FNo Meter€6,982.87
RFQ
WATTS 957N-OSY 6 Reduced Pressure Zone Assembly, Flanged Joint, Size 6 Inch, Stainless Steel | BZ7XMB 0111593 957N-OSY 612.1 BarValve To AccessoryFlanged Joint6"PlainNo33°FNo Meter€13,702.02
RFQ
WATTS 957N-OSY 8 Reduced Pressure Zone Assembly, Flanged Joint, Size 8 Inch, Stainless Steel | BZ7XMC 0111594 957N-OSY 812.1 BarValve To AccessoryFlanged Joint8"PlainNo33°FNo Meter€20,937.79
RFQ
WATTS 957N-OSY 10 Reduced Pressure Zone Assembly, Flanged Joint, Size 10 Inch, Stainless Steel | BZ7XME 0111595 957N-OSY 1012.1 BarValve To AccessoryFlanged Joint10"PlainNo33°FNo Meter€24,819.95
RFQ
WATTS 957N-NRS 3 Reduced Pressure Zone Assembly, Flanged Joint, Size 3 Inch, Stainless Steel | BZ7XMN 0111609 957N-NRS 312.1 BarValve To AccessoryFlanged Joint3"PlainNo33°FNo Meter€5,075.65
RFQ
WATTS 957N-NRS 6 Reduced Pressure Zone Assembly, Flanged Joint, Size 6 Inch, Stainless Steel | BZ7XMQ 0111611 957N-NRS 612.1 BarValve To AccessoryFlanged Joint6"PlainNo33°FNo Meter€10,300.61
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 957N-NRS 8 0111612 Reduced Pressure Zone Assembly, Flanged Joint, 8 Inch Size, Stainless Steel
€13,596.01 /unit