GROVE GEAR GR8180544.16 | AX3WHQ

GROVE GEAR GR8180544.16 GR-HMQ818-40-H1-56-16 Worm Reducer, 40:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Right Angle Cast Iron

Item: AX3WHQ Model: GR8180544.16Cross Ref: GR-HMQ818-40-H1-56-16
In Stock

Get it by Thursday, Jun 12

€1,008.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance1 3/4"
Gear Ratio40:1
Gearbox TypeWorm
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size3/16" x 3/32"
Input StyleC Face Quill
LubricationPAG Synthetic Oil
MaterialCast Iron
Max. Input Hp0.609 hp
Motor Hp1/2 hp
Mounting TypeShaft
Output Dia.1"
Output Hp11/25 hp
Output Keyway Size1/4" x 2 1/2"
Output Shaft TypeHollow Shaft
Output TypeHollow Bore
Product SeriesGR Series
Ships Factory DirectNo
Torque Rating634 lbs.-in.
TypeRight Angle Single Reduction
Width5 1/2"

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpGear RatioMounting TypeOutput TorqueFrameOutput Shaft TypeGear TypeMaterialPrice
GROVE GEAR GR8180537.10 | AX7EPY GR8180537.102 3/5 hp-Shaft Mount436 lbs.-in.56CHollow ShaftWormCast Iron€1,210.95
GROVE GEAR GR8180539.16 | AX7QFH GR8180539.161 5/8 hp-Shaft Mount528 lbs.-in.56CHollow ShaftWormCast Iron€1,008.23
GROVE GEAR GR8180537.16 | AX8MRY GR8180537.162 3/5 hp5:1Shaft--Hollow Shaft-Cast Iron€1,008.23
GROVE GEAR GR8180546.16 | AX9KWJ GR8180546.160.449 hp-Shaft Mount623 lbs.-in.56CHollow ShaftWormCast Iron€1,008.23
GROVE GEAR GR8180540.12 | AY3EXX GR8180540.121 28/125 hp-Shaft Mount571 lbs.-in.56CHollow ShaftWormCast Iron€1,210.95
GROVE GEAR GR8180558.14 | AY3GKR GR8180558.140.449 hp-Shaft Mount623 lbs.-in.140TCHollow ShaftWormCast Iron€1,210.95
GROVE GEAR GR8180548.16 | AY3TBP GR8180548.160.141 hp-Shaft Mount277 lbs.-in.56CHollow ShaftWormCast Iron€1,153.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR GR8180544.16 GR-HMQ818-40-H1-56-16 Worm Reducer, 40:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Right Angle Cast Iron
€1,008.23 /unit