GROVE GEAR EL8520626.55 | AY7GNE

GROVE GEAR EL8520626.55 EL-HMQ852-25-H_-250-55 Worm Reducer, 25:1 Ratio, 1.625 Inch I.D, 3.438 Inch O.D, Aluminum

Item: AY7GNE Model: EL8520626.55Cross Ref: EL-HMQ852-25-H_-250-55
In Stock

Get it by Tuesday, Jun 17

€7,539.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code55
Center Distance5 1/4"
Frame250TC
Gear TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 5/8"
Input Dia.1 5/8"
Input Keyway Size (c Face)3/8" x 3/16"
Input Rpm1750 RPM
Input StyleC Face Quill
Max. Input Hp12 19/100 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter3.438"
Output Hp10 57/100 hp
Output Key Size7/8" x 11/16" x 4"
Output Rpm70 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output StyleH1
Output Torque9517 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Weight163 lbs.

Shipping Info:

Ship weight (kg) 73.35
Ship height (cm)50.8
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelMax. Input HpFrameOutput TorqueGear TypeInput RpmHousing MaterialMounting TypePrice
GROVE GEAR EL8520621.55 | AX8GVB EL8520621.5532 51/100 hp250TC5753 lbs.-in.Worm1750 RPMAluminumShaft Mount€7,539.48
GROVE GEAR EL8520578.55 | AX8KYB EL8520578.5512 19/100 hp56C9517 lbs.-in.Worm1750 RPMAluminumShaft Mount€7,539.48
GROVE GEAR EL8520606.55 | AX8KYE EL8520606.555.816 hp180TC9212 lbs.-in.Worm1750 RPMAluminumShaft Mount€7,539.48
GROVE GEAR EL8520586.55 | AY3ALZ EL8520586.5528 1/10 hp140TC7213 lbs.-in.Worm1750 RPMAluminumShaft Mount€7,539.48
GROVE GEAR EL8520619.55 | AY3CTU EL8520619.552.906 hp210TC5478 lbs.-in.Worm1750 RPMAluminumShaft Mount€7,539.48
GROVE GEAR EL8520593.55 | AY3LBL EL8520593.556.777 hp140TC9362 lbs.-in.Worm1750 RPMAluminumShaft Mount€7,539.48
GROVE GEAR EL8520612.55 | AY3LER EL8520612.5518 11/100 hp210TC8941 lbs.-in.Worm1750 RPMAluminumShaft Mount€7,539.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8520626.55 EL-HMQ852-25-H_-250-55 Worm Reducer, 25:1 Ratio, 1.625 Inch I.D, 3.438 Inch O.D, Aluminum
€7,539.48 /unit