VESTIL HWSS-1800-NR Stainless Steel Winch 1800 lb Capacity | AG7UMF

VESTIL HWSS-1800-NR Stainless Steel Winch, 1800 Lb. Capacity

Item: AG7UMF Model: HWSS-1800-NR
In Stock

Get it by Friday, Jun 13

€473.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Winch
Base Plate Length7 3/4"
Base Plate Thickness1/8"
Base Plate Width4"
Capacity1800 lbs.
ColorSilver
Depth8"
Grade304
Handle IncludedYes
Handle Length12 1/2"
Handle MaterialStainless Steel
Height21 1/4"
Length8"
MaterialStainless Steel
Mounting Hole Dia.3/8"
Number Of Mounting Holes7
Plate Thickness1/8"
Plate Width4"
TypeSingle
Width10 3/4"

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)20.32
Ship length (cm)22.86
Ship width (cm)35.56
HS code8425390100
Country of OriginCN

Product Variants

ProductModelHandle LengthCapacityDepthHeightBase Plate LengthBase Plate WidthNumber Of Mounting HolesPlate WidthPrice
VESTIL HWSS-1200-NR Stainless Steel Winch 1200 lb Capacity | AG7UME HWSS-1200-NR8 1/4"1200 lbs.6"11 1/2"5 1/2"3 1/2"53 1/2"€258.71
VESTIL HWSS-2600-NR Stainless Steel Winch 2600 lb Capacity | AG7UMG HWSS-2600-NR12 1/2"2600 lbs.8 1/4"23 1/4"9 1/2"5"7-€568.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HWSS-1800-NR Stainless Steel Winch, 1800 Lb. Capacity
€473.00 /unit