GROVE GEAR EL8420535.23 | AY3CRA

GROVE GEAR EL8420535.23 EL-HM842-80-H1-140-23 Worm Reducer, 80:1 Ratio, 0.875 Inch I.D, 1.438 Inch O.D, Aluminum

Item: AY3CRA Model: EL8420535.23Cross Ref: EL-HM842-80-H1-140-23
Limited Availability
€3,248.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code23
Center Distance4 1/4"
Frame140TC
Gear TypeWorm
Housing MaterialAluminum
Input Bore (c Face)7/8"
Input Dia.7/8"
Input Keyway Size1/4" x 2.5"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Coupled
Max. Input Hp1 19/25 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1.438"
Output Hp1.257 hp
Output Key Size3/8" x 3"
Output Rpm21 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output StyleH1
Output Torque3620 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-HM-H1
Service Factor1
Shaft Seal MaterialViton
Weight104 lbs.

Shipping Info:

Ship weight (kg) 46.8

Product Variants

ProductModelMax. Input HpFrameOutput TorqueGear TypeOutput Shaft TypeInput RpmHousing MaterialMounting TypePrice
GROVE GEAR EL8420517.35 | AX6HGM EL8420517.359.462 hp56C6092 lbs.-in.Worm-1750 RPMAluminumShaft Mount€3,711.21
GROVE GEAR EL8420561.35 | AX7ZUM EL8420561.3518 2/25 hp250TC3209 lbs.-in.Worm-1750 RPMAluminumShaft Mount€3,711.21
GROVE GEAR EL8420546.35 | AX9MQK EL8420546.353.681 hp180TC5989 lbs.-in.Worm-1750 RPMAluminumShaft Mount€3,711.21
GROVE GEAR EL8420548.35 | AY3QVJ EL8420548.351.201 hp180TC2852 lbs.-in.Worm-1750 RPMAluminumShaft Mount€3,711.21
GROVE GEAR EL8420554.31 | AY3QVK EL8420554.317 47/50 hp210TC6254 lbs.-in.Worm-1750 RPMAluminumShaft Mount€3,711.21
GROVE GEAR EL8420519.35 | AY3UDL EL8420519.356.481 hp56C5960 lbs.-in.Worm-1750 RPMAluminumShaft Mount€3,711.21
GROVE GEAR EL8420539.35 | AY3UDP EL8420539.3514 93/100 hp180TC5042 lbs.-in.Worm-1750 RPMAluminumShaft Mount€3,711.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8420535.23 EL-HM842-80-H1-140-23 Worm Reducer, 80:1 Ratio, 0.875 Inch I.D, 1.438 Inch O.D, Aluminum
€3,248.11 /unit