Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG700500050072 Keystock Undersized 1/2 x 1/2 Inch 72 Inch Length | AD7JTR 4ETN4

APPROVED VENDOR WWG700500050072 Key Stock, Undersized, SS, 1/2 Inx1/2 In Size, 72 In Lg., Plain

Item: AD7JTR Model: WWG700500050072Cross Ref: 4ETN4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€128.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Stock
FinishPlain
HardnessRockwell B86
Height1/2"
Length72"
Length Tolerance-0.25" to +0.25"
MaterialStainless Steel
Size1/2" x 1/2"
System Of MeasurementImperial
Tensile Strength70000 psi
TypeUndersized
Width1/2"
ApplicationMake Your Own Key
FeaturesMildly Magnetic
Material Quality StandardsASTM A276
Product TypeUndersized Key Stock
Rockwell HardnessHRB 82

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)1.27
Ship length (cm)182.88
Ship width (cm)1.27
HS code7222200000
Country of OriginUS

Product Variants

ProductModelHeightLength ToleranceHardnessTensile StrengthThickness ToleranceTypeMaterialFinishPrice
APPROVED VENDOR WWG700125012572 Keystock Undersized 1/8 x 1/8 Inch 72 Inch Length | AD7JTK 4ETL7 WWG7001250125721/8"-0.25" to +0.25"Rockwell B8670000 psi-UndersizedStainless SteelPlain€22.09
RFQ
APPROVED VENDOR WWG700187018772 Keystock Undersized 3/16 x 3/16 Inch 72 Inch Length | AD7JTL 4ETL8 WWG7001870187723/16"-0.25" to +0.25"Rockwell B8670000 psi-UndersizedStainless SteelPlain€32.20
RFQ
APPROVED VENDOR WWG700250025072 Keystock Undersized 1/4 x 1/4 Inch 72 Inch Length | AD7JTM 4ETL9 WWG7002500250721/4"-0.25" to +0.25"Rockwell B8670000 psi-UndersizedStainless SteelPlain€43.55
RFQ
APPROVED VENDOR WWG700312031272 Keystock Undersized 5/16 x 5/16 Inch 72 Inch Length | AD7JTN 4ETN1 WWG7003120312725/16"-0.25" to +0.25"Rockwell B8670000 psi-UndersizedStainless SteelPlain€57.87
RFQ
APPROVED VENDOR WWG700375037572 Keystock Undersized 3/8 x 3/8 Inch 72 Inch Length | AD7JTP 4ETN2 WWG7003750375723/8"-0.25" to +0.25"Rockwell B8670000 psi-UndersizedStainless SteelPlain€72.08
RFQ
APPROVED VENDOR WWG700437043772 Keystock Undersized 7/16 x 7/16 Inch 72 Inch Length | AD7JTQ 4ETN3 WWG7004370437727/16"-0.25" to +0.25"Rockwell B8670000 psi-UndersizedStainless SteelPlain€111.35
RFQ
APPROVED VENDOR WWG7005051000 Keystock Undersized 1m L 5 x 5mm | AE6NCG 5UB40 WWG70050510005 mm-0.005 mmRockwell B8035000 psi-0.03 mmUndersizedStainless SteelPlain€34.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG700500050072 Key Stock, Undersized, SS, 1/2 Inx1/2 In Size, 72 In Lg., Plain
€128.89 /unit