GROVE GEAR EL8420018.00 | AY7EXF

GROVE GEAR EL8420018.00 EL-B842-25-R Worm Reducer, 25:1 Ratio, 1.25 Inch I.D, 1.75 Inch O.D, Aluminum

Item: AY7EXF Model: EL8420018.00Cross Ref: EL-B842-25-R
In Stock

Get it by Wednesday, Jun 11

€3,823.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-R
Center Distance4 1/4"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore Size1 1/4"
Input Dia.1 1/4"
Input Hp @ 1750 Rpm7 47/50 hp
Input Keyway Size1/4" x 2.5"
Input Rpm1750 RPM
Input StyleShaft
Input TypeSolid Shaft
MaterialAluminum
Max Input Hp7 47/50 hp
Max. Input Hp7 47/50 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 3/4"
Output Hp6.946 hp
Output Key Size3/8" x 3"
Output Rpm70 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 7/8"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating2533
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque6254 lbs.-in.
Overhung Load3445 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-B-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1.19"
Tap Size5/8"-11
Weight90 lbs.

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)44.45
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelOverhung LoadMax. Input HpOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Housing MaterialPrice
GROVE GEAR EL8420021.00 | AX8BJC EL8420021.003730 lbs.4.389 hp6170 lbs.-in.Right Handed ShaftWorm1750 RPM1 7/8"Aluminum€3,823.25
GROVE GEAR EL8420017.00 | AX8FDV EL8420017.003320 lbs.9.462 hp6092 lbs.-in.Right Handed ShaftWorm1750 RPM1 7/8"Aluminum€3,823.25
GROVE GEAR EL8420023.00 | AY4CXU EL8420023.003740 lbs.1 19/25 hp3620 lbs.-in.Right Handed ShaftWorm1750 RPM1 7/8"Aluminum€3,823.25
GROVE GEAR EL8420013.00 | AY6MPW EL8420013.002800 lbs.18 2/25 hp3209 lbs.-in.Right Handed ShaftWorm1750 RPM1 7/8"Aluminum€3,823.25
GROVE GEAR EL8420016.00 | AY6TNY EL8420016.003190 lbs.11 13/100 hp5508 lbs.-in.Right Handed ShaftWorm1750 RPM1 7/8"Aluminum€3,823.25
GROVE GEAR EL8420014.00 | AY6WZK EL8420014.002930 lbs.16 27/100 hp4148 lbs.-in.Right Handed ShaftWorm1750 RPM1 7/8"Aluminum€3,823.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8420018.00 EL-B842-25-R Worm Reducer, 25:1 Ratio, 1.25 Inch I.D, 1.75 Inch O.D, Aluminum
€3,823.25 /unit