Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ULTRATECH 8966 Replacement Foam, 4 ft. Size, 20 mil PVC | CM8AFG

ULTRATECH 8966 Replacement Foam, 4 ft. Size, 20 mil PVC

Item: CM8AFG Model: 8966Cross Ref: 797FN6
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€76.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Foam
ColorBlack, Green
Dimensions4 ft. x 0.3 ft. x 0.3 ft.
Height0.3 ft.
Indoor/outdoor UseIndoor, Outdoor
Length4 ft.
MaterialPVC
Material Thickness20 mil.
Product TypeContainment Berm
Recycled Content (%)No Recycled Content
ShapeRectangle
Sidewall Support MaterialFoam
Supports Epa Compliance40 CFR 264.175
Supports Npdes ComplianceNo
Supports Spcc ComplianceYes
Width0.3 ft.

Shipping Info:

Ship weight (kg) 0.9

Product Variants

ProductModelMPNPrice
ULTRATECH 8967 Replacement Foam, 6 ft. Size, 20 mil PVC | CM8AFH 89678967€108.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ULTRATECH 8966 Replacement Foam, 4 ft. Size, 20 mil PVC
€76.45 /unit