ACME ELECTRIC TB500N004F4 Control Transformer, 208VAC/230VAC/460VAC, 115VAC/24VAC, Foot/Plate | CN7ZXT

ACME ELECTRIC TB500N004F4 Control Transformer, 208VAC/230VAC/460VAC, 115VAC/24VAC, Foot/Plate

Item: CN7ZXT Model: TB500N004F4Cross Ref: 491W83
In Stock

Get it by Friday, Jun 13

€700.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Carton Quantity1
ColorBlack
Depth6 13/25"
Dimensions6.42" x 5.25" x 5.91"
Enclosure FinishEpoxy Resin Varnish
Enclosure StyleOpen
Frequency50/60 Hz
Height7.11"
Input Voltage208/230/460V AC
MountingFoot, Plate
Output Voltage115/24V AC
Pallet Quantity48
Phase1
Protection DevicePrimary Fuse, Secondary Fuse
Temp. RiseNot Rated
Va Rating500 VA
Va Rating - Transformer500 VA
Width5 1/4"
IncludesFactory Installed Primary Fuse Block and Secondary Fuse Clips
Manufacturers Warranty Length20 yrs.
Mounting LocationPlate
Overall Depth6.42"
Overall Height5.91"
Overall Width5 1/4"
Power Rating500 VA
Protective DevicePrimary And Secondary Fuse
StandardsCUL LISTED, UL LISTED
Temperature RiseNot Rated

Shipping Info:

Ship weight (kg) 12.645
Ship height (cm)15.01
Ship length (cm)16.31
Ship width (cm)13.34
Country of OriginMX

Product Variants

ProductModelInput VoltageProtection DeviceOutput VoltageVa RatingFrequencyTemp. RisePhaseEnclosure FinishPrice
ACME ELECTRIC TB1000N005F4 Control Transformer, 208VAC/230VAC/460VAC, 115VAC, Foot/Plate, Control Transformer | CN7ZWY TB1000N005F4208/230/460V ACPrimary Fuse, Secondary Fuse115V AC1 kVA50/60 HzNot Rated1Epoxy Resin Varnish€909.34
ACME ELECTRIC TB75N005F4 Control Transformer, 208VAC/230VAC/460VAC, 115VAC, Foot/Plate, Control Transformer | CN7ZXF TB75N005F4208/230/460V ACPrimary Fuse, Secondary Fuse115V AC75 VA50/60 HzNot Rated1Epoxy Resin Varnish-
RFQ
ACME ELECTRIC TB250N005F4 Control Transformer, 208VAC/230VAC/460VAC, 115VAC, Foot/Plate, Control Transformer | CN7ZXJ TB250N005F4208/230/460V ACPrimary Fuse, Secondary Fuse115V AC250 VA50/60 HzNot Rated1Epoxy Resin Varnish€432.88
ACME ELECTRIC TB50N005F4 Control Transformer, 208VAC/230VAC/460VAC, 115VAC, Foot/Plate, Control Transformer | CN7ZXL TB50N005F4208/230/460V ACPrimary Fuse, Secondary Fuse115V AC50 VA50/60 HzNot Rated1Epoxy Resin Varnish€234.85
ACME ELECTRIC TB300N005F4 Control Transformer, 208VAC/230VAC/460VAC, 115VAC, Foot/Plate, Control Transformer | CN7ZXN TB300N005F4208/230/460V ACPrimary Fuse, Secondary Fuse115V AC300 VA50/60 HzNot Rated1Epoxy Resin Varnish€450.92
ACME ELECTRIC TB200N005F4 Control Transformer, 208VAC/230VAC/460VAC, 115VAC, Foot/Plate, Control Transformer | CN7ZXP TB200N005F4208/230/460V ACPrimary Fuse, Secondary Fuse115V AC200 VA50/60 HzNot Rated1Epoxy Resin Varnish€422.32
ACME ELECTRIC TB150N005F4 Control Transformer, 208VAC/230VAC/460VAC, 115VAC, Foot/Plate, Control Transformer | CN7ZXR TB150N005F4208/230/460V ACPrimary Fuse, Secondary Fuse115V AC150 VA50/60 HzNot Rated1Epoxy Resin Varnish€341.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC TB500N004F4 Control Transformer, 208VAC/230VAC/460VAC, 115VAC/24VAC, Foot/Plate
€700.02 /unit