Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE RK1240 Crimper Hydraulic 750 Kcmil Capacity 12 Ton | AA7GGU 15X819

GREENLEE RK1240 Hydraulic Crimper, 750 Kcmil Capacity, 12 Ton

Item: AA7GGU Model: RK1240Cross Ref: 15X819
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3,924.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrimper
Capacity750 kcmil
Crimping Force24000 lbs.
Head StyleC Head
Jaw Length1.65"
Jaw Width1"
Length11 7/8"
Max. Crimping Force12 ton.
TypeRemote Powered
Aluminum Lug Capacity8 AWG to 750 kcmil
Compatible Die TypeU-Die
Compatible With BrandGreenlee
IncludesCarrying Case, Crimping Head Boss
Maximum Crimping Force12 ton.
Product TypeRemote Hydraulic Crimping Tool
Ram TypeSingle Acting
StandardsCULUS LISTED
Tool Length11 7/8"
Tool Weight9.7 lbs.
Tool Width2 7/8"

Shipping Info:

Ship weight (kg) 3.3109
Ship height (cm)10.16
Ship length (cm)36.32
Ship width (cm)26.92
HS code8467990190
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE RK1240 Hydraulic Crimper, 750 Kcmil Capacity, 12 Ton
€3,924.87 /unit