Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 203TBP106 | AX8JWK

BROWNING PD9004 203TBP106 Bushing Kit, Bore Type

Item: AX8JWK Model: PD9004Cross Ref: 203TBP106
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€762.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing Kit
Bore Diameter1 3/8"
Bushing Inside Diameter1 3/8"
Bushing Outside Diameter2 3/16"
For Use WithTorqTaper Plus Size 203SMTP Shaft Mount Speed Reducer
Length4 5/8"
MaterialDuctile Iron
Outside Dia.4 1/2"
Part TypeTapered Bushing
Reducer Part Number203SMTP
System Of MeasurementImperial
TypeTaper Bore
Weight5.50494 lbs.

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)11.43
Ship length (cm)11.76
Ship width (cm)11.43

Product Variants

ProductModelMaterialPrice
BROWNING PD9005 | AL6QLF PD9005Ductile Iron€671.59
BROWNING PD9011 | AL6QLG PD9011Ductile Iron€639.62
BROWNING PD9014 | AL6QLH PD9014Ductile Iron€581.47
BROWNING 203TBP200 | AX4QPX PD9012Ductile Iron€671.59
BROWNING 203TBP104 | AX7BZT PD9002Ductile Iron€772.33
BROWNING 203TBP103 | AX7XXX PD9001Ductile Iron€691.76
BROWNING 203TBP108 | AX7XXY PD9006Ductile Iron€671.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING PD9004 203TBP106 Bushing Kit, Bore Type
€762.97 /unit