GREENLEE HK12ID Dieless Crimper 4awg - 1000kcmil 26in L | AE8NZE 6ENZ5

GREENLEE HK12ID Hand Hydraulic Dieless Crimping Tool, 26 Inch Overall Length, Fiberglass Handle

Item: AE8NZE Model: HK12IDCross Ref: 6ENZ5
In Stock

Get it by Tuesday, Jun 17

€4,841.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrimping Tool
AdjustableManual
Adjustment TypeManual
CutsNo
Handle MaterialFiberglass
Handle TypeFiberglass
Max. Crimping Force24925 lbs.
Overall Length26"
AdjustabilityManual
Crimper StyleDieless Crimper Tool
For Connector TypeCompression Lugs, Compression Splices
For Terminal TypeUninsulated
Grip StyleDeluxe Cushion
IncludesMolded Carrying Case
Includes Crimping DieNo
Includes Wire CutterNo
Includes Wire StripperNo
InsulatedNo
Maximum Compatible Wire Size1000 kcmil
Maximum Crimping Capacity - Aluminum Lug1000 kcmil
Maximum Crimping Capacity - Copper Lug1000 kcmil
Maximum Crimping ForceNot Rated
Minimum Compatible Wire Size6 AWG
Minimum Crimping Capacity - Aluminum Lug6 AWG
Minimum Crimping Capacity - Copper Lug4 AWG
Primary Crimping ApplicationElectrical Wire And Cable
Replacement Die Part NumberNone
StandardsC/US UL LISTED

Shipping Info:

Ship weight (kg) 10.6425
Ship height (cm)78.49
Ship length (cm)13.21
Ship width (cm)36.07
HS code8205595560
Country of OriginTW

Product Details:

    • Strips (No)

Product Variants

ProductModelOverall LengthCutsAdjustableHandle TypeAdjustment TypeTypeForceMax. Crimping ForcePrice
GREENLEE HK1240 12 Ton Hydraulic Crimping Tool | AH4DUY 34E732 HK124021 1/2"----Manual Hydraulic24000 lbs.-€3,986.06
GREENLEE HKL1232 12 Ton Hydraulic Crimp Tool | AH4DVA 34E757 HKL1232-----Manual Hydraulic24000 lbs.-€2,958.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE HK12ID Hand Hydraulic Dieless Crimping Tool, 26 Inch Overall Length, Fiberglass Handle
€4,841.80 /unit