GREENLEE EK1240LX11 Cordless Crimping Tool, 12 ton Max. Crimping Force | CH9YBC

GREENLEE EK1240LX11 Cordless Crimping Tool, 12 ton Max. Crimping Force

Item: CH9YBC Model: EK1240LX11Cross Ref: 53JH87
In Stock

Get it by Monday, Jun 16

€7,635.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrimping Tool
Auto-cycleYes
Battery Capacity4 Ah
Battery PlatformMakita 18V LXT
Compatible Connector TypeColor Coded Lugs And Splices
Compatible Die TypeU
Compatible Maximum Wire/cable Diameter750 kcmil
Compatible Minimum Wire/cable Diameter8 AWG
Compatible Wire/cable TypeSplices
Cordless Tool Kit Contents(2) Batteries, Bare Tool, Charger
Crimp Head TypeDie
Crimping Capacities750 kcmil Copper And Aluminum
Crimping Force12 ton.
FeaturesAutomatic Retraction Stop (ARS), Covered Head Models, Intelli-Crimp Technology Notifies Operator With A Visual And Audible Alert In Real Time If Crimp Force Is Not Achieved, One Trigger Controls All Tool Functions
Grip MaterialRubber
Handle TypePistol Grip
Head Rotation350°
Head StyleC Head
Includes BatteriesYes
Includes ChargerYes
Jaw Capacity1.65"
Max. Aluminum Lug Capacity750 kcmil
Max. Copper Lug Capacity750 kcmil
Min. Aluminum Lug Capacity8 AWG
Min. Copper Lug Capacity8 AWG
No. Of Dies Included0
Number Of Batteries Included2
Overall Height13 1/2"
Overall Length16.25"
Overall Width3 3/25"
Power SourceCordless
StandardsCULUS LISTED
Tool SeriesGator
Tool Weight15 lbs.
Voltage18V
Wireless Tool TrackingNo

Shipping Info:

Ship weight (kg) 12.42
Ship height (cm)34.29
Ship length (cm)41.28
Ship width (cm)7.92
Country of OriginDE

Product Variants

ProductModelMPNPrice
GREENLEE EK1230LX11 Cordless Crimping Tool, 13 ton Max. Crimping Force | CH9YBH EK1230LX11EK1230LX11€6,490.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE EK1240LX11 Cordless Crimping Tool, 12 ton Max. Crimping Force
€7,635.42 /unit