GREENLEE EHP700L11 Battery Powered Hydraulic Pump 10000 Psi | AF7KUL 21TX97

GREENLEE EHP700L11 Battery Powered Pump, 10000 psi Pressure Rating, 2 Stage

Item: AF7KUL Model: EHP700L11Cross Ref: 21TX97
In Stock

Get it by Tuesday, Jun 17

€10,098.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Powered Hydraulic Pump
ApplicationHigh Pressure Crimping, Cutting
Charger Input Voltage120V
Control Pendant Size6 ft.
Cylinder CompatibilitySingle Acting
Duty CycleContinuous
Fluid Port Npt3/8"
Horsepower - MaximumNot Applicable
IncludesBatteries, Charger
Max. Pressure10000 psi
Oil Displacement @ 10,000 Psi0.8 qt
Overall Length14"
Reservoir Capacity0.2 gal.
Reservoir MaterialFiberglass Reinforced Polyamide
Voltage18V DC
Control Valve Type2-Way
Displacement @ 10,000 Psi18 L/sec.
Displacement @ 5000 Psi18 LPS
Max. Operating Pressure10000 psi
Nameplate Voltage18V DC
Overall Height11 1/2"
Overall Width6 1/2"
PhaseSingle
Remote Control Cord Length6 ft.

Shipping Info:

Ship weight (kg) 8.955
Ship height (cm)43.18
Ship length (cm)45.72
Ship width (cm)33.02
HS code8467891000
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE EHP700L11 Battery Powered Pump, 10000 psi Pressure Rating, 2 Stage
€10,098.06 /unit