GREENLEE 980-22PS Pump Hydraulic Power with Pendent Switch | AH4DUT 34E688

GREENLEE 980-22PS Electric Hydraulic Pump, With Pendant, 1-1/2 hp, 10000 psi Pressure Rating, 220V AC

Item: AH4DUT Model: 980-22PSCross Ref: 34E688
In Stock

Get it by Tuesday, Jun 10

€12,337.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Pump
Capacity1000 psi
Hp1 1/2 hp
TypeElectrical, Power

Shipping Info:

Ship weight (kg) 0.4536
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 980-22PS Electric Hydraulic Pump, With Pendant, 1-1/2 hp, 10000 psi Pressure Rating, 220V AC
€12,337.09 /unit