Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 925-011 Small Hole Cutter Arbor 3/16 x 1 1/2 In | AB4FZH 1XRP7

GREENLEE 925-011 Small Arbor, With Pilot Drill, 3/8 Inch Thread Size, High Speed Steel

Item: AB4FZH Model: 925-011Cross Ref: 1XRP7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Cutter Arbor
Chuck Size3/8"
ConstructionCarbon Steel
Length1 1/2"
MaterialHigh Speed Steel
Overall Length2"
Pilot Drill Dia.3/16"
Pilot Drill Length1 1/2"
Pilot Drill Size3/16" x 1 1/2"
Shank ShapeHex
Arbor Shank Size3/8"
Thread Size3/8"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.05
Ship length (cm)17.78
Ship width (cm)5.59
HS code8207504060
Country of OriginUS

Product Variants

ProductModelOverall LengthPilot Drill SizeShank ShapeMaterialShank SizeConstructionChuck SizePilot Drill Dia.Price
GREENLEE 925-022 Large Hole Cutter Arbor 1/4 x 1 1/2 In | AB4FZJ 1XRP8 925-0227.906"1/4" x 1 1/2"HexHigh Speed Steel3/8"Carbon Steel3/8"-€67.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 925-011 Small Arbor, With Pilot Drill, 3/8 Inch Thread Size, High Speed Steel
€29.34 /unit