Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 300-3583 Chucking Reamer, 9.10 mm Reamer Size, 32.00 mm Flute Length, 89.00 mm Overall Length | CT4VZQ

OSG 300-3583 Chucking Reamer, 9.10 mm Reamer Size, 32.00 mm Flute Length, 89.00 mm Overall Length

Item: CT4VZQ Model: 300-3583Cross Ref: 34YK66
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
ApplicationThrough Hole
Chamfer Angle45°
Coolant FedNon Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Decimal Equivalent0.3583
Dimension TypeMetric
FinishBright, Uncoated
Flute Length32 mm
Flute TypeStraight
List Number300D
MaterialCarbide
Material ApplicationCast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Number Of Flutes6
Overall Length89 mm
Primary Material ApplicationAluminum, Cast Iron, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, N, P
Shank Dia.7.9 mm
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementMetric
Material ApplicationsCast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Measurement SystemMetric
Reamer ApplicationThrough Hole
Reamer Size9.1 mm
Size - Decimal9.1 mm

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthDimension TypeReamer SizeMaterialFinishPrice
OSG 300-2280 Chucking Reamer, #1 Reamer Size, 1 Inch Flute Length, 3 Inch Overall Length | CT4VPF 300-22800.2281"43"-#1CarbideBright, Uncoated€66.10
OSG 257-1935 Chucking Reamer, #10 Reamer Size, 1 29/32 Inch Flute Length, 4 Inch Overall Length | CT4VPG 257-19350.19351.906"24"-#10CarbideBright, Uncoated€125.82
OSG 300-1935 Chucking Reamer, #10 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CT4VPH 300-19350.19357/8"42 3/4"-#10CarbideBright, Uncoated€56.91
OSG 257-1910 Chucking Reamer, #11 Reamer Size, 1 7/8 Inch Flute Length, 3 Inch Overall Length | CT4VPJ 257-19100.1911 7/8"23"-#11CarbideBright, Uncoated€102.03
OSG 257-1916 Chucking Reamer, #11 Reamer Size, 1 7/8 Inch Flute Length, 4 Inch Overall Length | CT4VPK 257-19160.1911 7/8"24"-#11CarbideBright, Uncoated€125.32
OSG 300-1910 Chucking Reamer, #11 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CT4VPL 300-19100.1917/8"42 3/4"-#11CarbideBright, Uncoated€52.00
OSG 300-1890 Chucking Reamer, #12 Reamer Size, 7/8 Inch Flute Length, 2 3/4 Inch Overall Length | CT4VPM 300-18900.1897/8"42 3/4"-#12CarbideBright, Uncoated€56.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 300-3583 Chucking Reamer, 9.10 mm Reamer Size, 32.00 mm Flute Length, 89.00 mm Overall Length
€76.65 /unit