Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 925-002 Pilot Drill 1/4 Diameter x 1 1/2 Inch Length | AB4FZL 1XRR1

GREENLEE 925-002 Large Pilot Drill, 1/4 Inch Dia., 1-1/2 Inch Length, High Speed Steel

Item: AB4FZL Model: 925-002Cross Ref: 1XRR1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPilot Drill Bit
Chuck Size3/8"
ConstructionCarbon Steel
MaterialHigh Speed Steel
Overall Length1.906"
Pilot Drill Size1/4" x 1 1/2"
Shank ShapeHex
Shank Size3/8"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.03
Ship length (cm)12.7
Ship width (cm)5.08
HS code8207502080
Country of OriginUS

Product Variants

ProductModelMaterialShank SizeOverall LengthShank ShapeConstructionChuck SizePilot Drill SizePilot Dia.Price
GREENLEE 645-001 Pilot Drill 1/4 Diameter x 2 1/2 Inch Length | AB4FYY 1XRN6 645-001Cobalt Steel1/4"2.109"HexCarbon Steel3/8"-1/4"€11.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 925-002 Large Pilot Drill, 1/4 Inch Dia., 1-1/2 Inch Length, High Speed Steel
€13.68 /unit