Flat Shipping

Flat Shipping at €24.99 + VAT

GREENLEE 860-4 Pvc Heating Blanket, 4 Inch Pipe Size | CV4NUP

GREENLEE 860-4 Pvc Heating Blanket, 4 Inch Pipe Size

Item: CV4NUP Model: 860-4Cross Ref: 34E857
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,357.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPVC Heating Blanket
Cord Length5 ft.
Max. Pipe Size4"
Min. Pipe Size3 1/2"
Overall Height16 1/4"
Overall Width38"
Preheat Time10 min.
ScheduleAll
Voltage120V AC
Wattage1300 W

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthCord LengthMax. Pipe SizeMin. Pipe SizePreheat TimeScheduleVoltagePrice
GREENLEE 860-3 Pvc Pipe Bending Tools, Greenlee Pvc Blanket | CR3LPY 860-3--------€1,184.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 860-4 Pvc Heating Blanket, 4 Inch Pipe Size
€1,357.12 /unit