Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 765 Cable Cutter Center Cut 37 Inch | AG9QZW 21TX92

GREENLEE 765 Communications Cable Cutter, 37 Inch Overall Length

Item: AG9QZW Model: 765Cross Ref: 21TX92
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€673.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Cutter
Cutting ActionCenter Cut
Handle DesignFiberglass
Handle MaterialRubber
Overall Length37"
ResharpenedCannot Be Resharpened
For Maximum Diameter Data Cable2 1/4"
For Maximum Wire Thickness2 1/4"
Grip MaterialRubber
Includes Cushioned GripYes
InsulatedNo
Material ApplicationCommunication Cable
Ratcheting JawNo
Weight7.2 lbs.

Shipping Info:

Ship weight (kg) 3.5145
Ship height (cm)5.84
Ship length (cm)95.5
Ship width (cm)21.84
Country of OriginUS

Product Details:

    • Cutting Capacity Communication Cable : 2-1/4"

Product Variants

ProductModelCutting ActionOverall LengthHandle MaterialHandle DesignCutting Capacity AluminumInsulatedJaw OpeningGrip MaterialPrice
GREENLEE 718F Cable Cutter Center Cut 17-1/2 In | AA9NTF 1ED68 718FCenter Cut17 1/2"-Fiberglass350 mcm---€248.32
GREENLEE 705 Cable Cutter Center Cut 25-1/2 In | AA9TWD 1FAH6 705Center Cut25 1/2"-Fiberglass1000 mcm---€332.66
GREENLEE 749 Acsr Cable Cutter Shear Cut 28 Inch | AD6RVV 4A765 749Shear Cut28"-Rubber Grip350 mcm---€211.05
GREENLEE 706 Cable Cutter Center Cut 31-1/2 In | AD7YPY 4HEA8 706Center Cut31 1/2"-Fiberglass----€332.90
GREENLEE 727M Cable Cutter Shear Cut 9-1/4 In | AD7YQH 4HED3 727MShear Cut9 1/4"-PVC Covered----€76.62
GREENLEE 727 Cable Cutter Shear Cut 9-1/4 In | AE4KFJ 5LE28 727Shear Cut9 1/4"SteelSteel----€64.05
GREENLEE 704 Cable Cutter Center Cut 21 Inch | AG9QZR 21TX84 704Center Cut21"-Fiberglass-No-Rubber€326.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 765 Communications Cable Cutter, 37 Inch Overall Length
€673.27 /unit