Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 718F Cable Cutter Center Cut 17-1/2 In | AA9NTF 1ED68

GREENLEE 718F Heavy Duty Cable Cutter, 17-1/2 Inch Overall Length, Fiberglass Handles

Item: AA9NTF Model: 718FCross Ref: 1ED68
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€297.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Cutter
Cutting ActionCenter Cut
Cutting Capacity Aluminum350 mcm
Handle DesignFiberglass
Overall Length17 1/2"

Shipping Info:

Ship weight (kg) 1.4625
Ship height (cm)4.83
Ship length (cm)54.36
Ship width (cm)20.57
HS code8203206030
Country of OriginJP

Product Variants

ProductModelCutting ActionOverall LengthHandle MaterialHandle DesignCutting Capacity AluminumInsulatedJaw OpeningGrip MaterialPrice
GREENLEE 705 Cable Cutter Center Cut 25-1/2 In | AA9TWD 1FAH6 705Center Cut25 1/2"-Fiberglass1000 mcm---€332.66
GREENLEE 749 Acsr Cable Cutter Shear Cut 28 Inch | AD6RVV 4A765 749Shear Cut28"-Rubber Grip350 mcm---€211.05
GREENLEE 706 Cable Cutter Center Cut 31-1/2 In | AD7YPY 4HEA8 706Center Cut31 1/2"-Fiberglass----€332.90
GREENLEE 727M Cable Cutter Shear Cut 9-1/4 In | AD7YQH 4HED3 727MShear Cut9 1/4"-PVC Covered----€76.62
GREENLEE 727 Cable Cutter Shear Cut 9-1/4 In | AE4KFJ 5LE28 727Shear Cut9 1/4"SteelSteel----€64.05
GREENLEE 704 Cable Cutter Center Cut 21 Inch | AG9QZR 21TX84 704Center Cut21"-Fiberglass-No-Rubber€326.16
GREENLEE 765 Cable Cutter Center Cut 37 Inch | AG9QZW 21TX92 765Center Cut37"RubberFiberglass----€551.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 718F Heavy Duty Cable Cutter, 17-1/2 Inch Overall Length, Fiberglass Handles
€297.61 /unit