Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 761 Ratchet Cable Cutter Center Cut 10-3/4in | AA9NTH 1ED70

GREENLEE 761 Two Hand Ratchet Cable Cutter, 10-3/4 Inch Overall Length, Fiberglass Handles

Item: AA9NTH Model: 761Cross Ref: 1ED70
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,053.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatchet Cable Cutter
Cutting ActionCenter
Cutting Capacity Aluminum1000 mcm
Cutting Capacity Copper1000 mcm
FeaturesBlade Release Allows Blades To Be Opened In Mid-Cut, Short Fiberglass Handles Make It Easy To Use In Tight Places And To Store In Tool Boxes, Single-Speed Ratchet Mechanism, Two-Handed Operation Provides More Leverage And Makes Cutting Large Cables Easier
Grip MaterialRubber
Handle DesignFiberglass
Includes Cushioned GripYes
InsulatedNo
Material ApplicationAluminum, Communication Cable, Copper
Overall Length10 3/4"
Ratcheting JawYes
For Maximum Diameter Data Cable1 1/8"
Handle MaterialFiberglass
Weight3.6 lbs.

Shipping Info:

Ship weight (kg) 1.7325
Ship height (cm)5.59
Ship length (cm)41.15
Ship width (cm)18.03
HS code8203206030
Country of OriginJP

Product Variants

ProductModelCutting ActionOverall LengthHandle MaterialHandle ColorGrip MaterialGrip TypeTypeCutting CapacityPrice
GREENLEE 759 Ratchet Cable Cutter Center Cut 10-1/2in | AA9NTG 1ED69 759Center10 1/2"SteelWhiteRubber-Ratcheting Cable Cutter-€521.61
GREENLEE 774 Ratchet Cable Cutter Shear Cut 19-1/8 In | AA9NTJ 1ED71 774Shear Cut19 1/8"------€931.91
GREENLEE 45207 Ratchet Cable Cutter Center Cut 11 In | AB6JHD 21TX94 45207Center Cut11"SteelGreenRubberCushion Grip-600 kcmil€770.58
GREENLEE 776 Cable Cutter Center Cut 20 In | AD7RGX 4GA99 776Center Cut20"Fiberglass-----€1,120.55
GREENLEE 760 Ratchet Cable Cutter Center Cut 13-3/4in | AE4KFK 5LE29 760Center13 3/4"Steel-Rubber---€566.45
GREENLEE 45206 Ratchet Cable Cutter Center Cut 10 Inch | AG9QZX 21TX93 45206Center Cut10"---Cushion Grip--€665.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 761 Two Hand Ratchet Cable Cutter, 10-3/4 Inch Overall Length, Fiberglass Handles
€1,053.98 /unit