Flat Shipping

Flat Shipping at €24.99 + VAT

OILITE PF-0812-06B Flanged Sleeve Bearing, 1/2 Inch Bore, 3/4 Inch Od, 3/4 Inch Overall Length | CT4KKQ

OILITE PF-0812-06B Flanged Sleeve Bearing, 1/2 Inch Bore, 3/4 Inch Od, 3/4 Inch Overall Length

Item: CT4KKQ Model: PF-0812-06BCross Ref: 788PP0
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€472.29 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Bore Dia.1/2"
ColorBlack
Flange Dia.1"
Flange Thickness1/8"
Length3/4"
Max. Pv25000 lbs.-ft./sq. in-min.
Max. Temp.500°F
Min. Temp.-40°F
Outside Dia.3/4"
Plain Bearing MaterialPEEK
Bore Diameter1/2"
Flange Diameter1"
Outside Diameter3/4"
Overall Length3/4"
StandardsREACH CERTIFIED, ROHS CERTIFIED

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)1.91
Ship length (cm)1.91
Ship width (cm)1.91
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Max. PvMax. Temp.Min. Temp.Plain Bearing MaterialFlange Dia.Flange ThicknessPkg. Qty.Price
OILITE VSPF-2428-16B Flanged Sleeve Bearing, 1 1/2 Inch Bore, 1 3/4 Inch Od, 2 Inch Overall Length | CT4KKJ VSPF-2428-16B1 1/2"1 3/4"300000 lbs.-ft./sq. in-min.550°F-400°F-2"1/8"1€3,444.50
OILITE PF-1618-08B Flanged Sleeve Bearing, 1 Inch Bore, 1 1/8 Inch Od, 1 Inch Overall Length | CT4KKK PF-1618-08B1"1 1/8"25000 lbs.-ft./sq. in-min.500°F-40°FPEEK1 3/8"0.062"2€509.03
OILITE PF-1618-04B Flanged Sleeve Bearing, 1 Inch Bore, 1 1/8 Inch Od, 1/2 Inch Overall Length | CT4KKL PF-1618-04B1"1 1/8"25000 lbs.-ft./sq. in-min.500°F-40°FPEEK1 3/8"0.062"3€448.12
OILITE PF-1618-06B Flanged Sleeve Bearing, 1 Inch Bore, 1 1/8 Inch Od, 3/4 Inch Overall Length | CT4KKM PF-1618-06B1"1 1/8"25000 lbs.-ft./sq. in-min.500°F-40°FPEEK1 3/8"0.062"2€416.11
OILITE PF-0812-08B Flanged Sleeve Bearing, 1/2 Inch Bore, 3/4 Inch Od, 1 Inch Overall Length | CT4KKN PF-0812-08B1/2"3/4"25000 lbs.-ft./sq. in-min.500°F-40°FPEEK1"1/8"2€443.82
OILITE VSPF-0812-04B Flanged Sleeve Bearing, 1/2 Inch Bore, 3/4 Inch Od, 1/2 Inch Overall Length | CT4KKP VSPF-0812-04B1/2"3/4"300000 lbs.-ft./sq. in-min.550°F-400°F-1"1/8"1€484.34
OILITE PF-0809.5-08B Flanged Sleeve Bearing, 1/2 Inch Bore, 5/8 Inch Od, 1 Inch Overall Length | CT4KKR PF-0809.5-08B1/2"5/8"25000 lbs.-ft./sq. in-min.500°F-40°FPEEK7/8"0.062"3€548.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OILITE PF-0812-06B Flanged Sleeve Bearing, 1/2 Inch Bore, 3/4 Inch Od, 3/4 Inch Overall Length
€472.29 /pack