Flat Shipping

Flat Shipping at €24.99 + VAT

GREENLEE 7308 Punch And Die Set Stainless Steel 10 Pc | AD3MYH 40H677

GREENLEE 7308 Punch And Die Set, Stainless Steel

Item: AD3MYH Model: 7308Cross Ref: 40H677
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,534.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnockout Punch and Die Kit
Capacity10 ga.
MaterialStainless Steel
Number Of Pieces10
Workpiece MaterialStainless Steel
Conduit And Pipe Size2 1/2", 3", 3 1/2", 4"
For Use WithLS100 Intelli PUNCH 11 ton Battery Hydraulic Knockout Driver
IncludesPunches and Dies for 2-1/2", 3", 3-1/2", 4" Conduit, Mfg. No. 29452 Draw Stud, 1557SS Sleeve, Plastic Case

Shipping Info:

Ship weight (kg) 7.4565
Ship height (cm)13.97
Ship length (cm)47.63
Ship width (cm)41.58
HS code8207303020
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesWorkpiece MaterialCapacityMaterialMax. Work ThicknessPrice
GREENLEE 7307 Hydraulic Punch Set 1/2-2 Inch 16 Pc | AB4EGY 1XGB6 73078Stainless Steel10 ga.Stainless Steel-€2,047.76
GREENLEE 744 Hydraulic Punch Set 1/2-1-1/4 9 Pc | AB4EGZ 1XGB7 7449Stainless Steel10 ga.Stainless Steel-€1,386.14
GREENLEE 7506 Hole Punch Set | AD6YTN 4CN01 750610Stainless Steel--10 ga.€2,940.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 7308 Punch And Die Set, Stainless Steel
€2,534.60 /unit