GREENLEE 6901 Cable Puller 9986 Lb 120v With Chain Mount | AA7GGL 15X797

GREENLEE 6901 Cable Puller Package, With Chain Mount, 10000 lbs. Max. Capacity, 115V, 20A

Item: AA7GGL Model: 6901Cross Ref: 15X797
In Stock

Get it by Tuesday, Jun 10

€14,895.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Puller
ApplicationCable Pulling
Boom LengthNot Applicable
FeaturesRemovable Foot Pedal
FunctionFor Cable Pulling
Hp1 1/2 hp
IncludesConduit Chain Mount, Force Gauge
Motor2 Speed High Torque Integral
Overall Height6 3/4"
Overall Length11 1/2"
Overall Width26"
Power SourceCorded
Pulling Force9986 lbs.
Required Pulling Rope Diameter7/8"
Use With7/8" Dia. (22.2mm) Double-Braided Polyester Composite Rated At 32000 lbs. (142kN) Min. Breaking Strength
Current20A
Mounting TypeChain Mount
Tool TypeCable Puller
Tool Weight88 lbs.
Voltage115V AC

Shipping Info:

Ship weight (kg) 192.6
Ship height (cm)148.59
Ship length (cm)74.93
Ship width (cm)60.96
HS code8425390100
Country of OriginUS

Product Details:

    • Cable Capacity (4 x 500mcm Copper Cables, 800 ft. w/(3) 90 deg. Bends, 3 x 1000mcm Copper Cables, 750 ft. w/(4) 90 deg. Bends, 4 x 750mcm Copper Cables, 1200 ft. w/(2) 90 deg. Bends)

Product Variants

ProductModelPulling ForceHpNumber Of WheelsTypeWheel TypeFunctionAmpsApplicationPrice
GREENLEE UT10-2S Cable Puller 9986 Lb 120v With Force Gauge | AA7GGH 15X794 UT10-2S9986 lbs.1 1/2 hp---For Cable Pulling-Cable Pulling€12,210.59
GREENLEE MVB Mobile Versiboom Cable Puller Up To 20 Feet | AA7GGJ 15X795 MVB---Cable Puller----€9,738.62
GREENLEE 6900 Cable Puller 9986 Lb 120v With Floor Mount | AA7GGK 15X796 69009986 lbs.1 1/2 hp---For Cable Pulling-Cable Pulling€12,803.53
GREENLEE 6906 Cable Puller 9986 Lb 120v With Versi Boom | AA7GGM 15X798 69069986 lbs.1 1/2 hp4-Solid Rubber On Plastic HubsFor Cable Pulling-Cable Pulling€21,147.68
RFQ
GREENLEE 430-500 Fishing Line 500 Feet Polypropylene Line 210 Lb | AA9TWL 1FAJ4 430-500--------€26.85
GREENLEE G3 Cable Puller 2000 Lb 120v 12a | AG2AHT 31AD38 G32000 lbs.1 hp2ElectricSolidFor Cable Pulling12ACable Pulling€6,797.60
GREENLEE G6 Cable Puller, Electric, 6000 lbs. Pulling Force | CH9UCR G6-1 1/2 hp2Electric-For Cable Pulling-Cable Pulling€13,033.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 6901 Cable Puller Package, With Chain Mount, 10000 lbs. Max. Capacity, 115V, 20A
€14,895.59 /unit