GREENLEE 656 Ratcheting Reel Stand 28 To 46 5/8 Inch Height | AA9TWB 1FAH3

GREENLEE 656 Ratcheting Reel Stand, 28 To 46-5/8 Inch Height, 3750 lbs. Capacity, Steel

Item: AA9TWB Model: 656Cross Ref: 1FAH3
In Stock

Get it by Thursday, Jun 12

€1,645.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatcheting Reel Stand
Capacity3750 lbs.
ColorGreen
Depth23"
Dispenses58" To 90" Reel Dia.
FinishGreen
Height28" to 46 5/8"
MaterialSteel
Width24 1/2"
Adjustment TypeRatchet
For Maximum Spool Diameter90"
Overall Depth24"
Overall Height47"
Overall Width24"
Whole Unit Load Capacity7500 lbs.

Shipping Info:

Ship weight (kg) 43.2
Ship height (cm)77.47
Ship length (cm)72.39
Ship width (cm)69.85
HS code7326908588
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 656 Ratcheting Reel Stand, 28 To 46-5/8 Inch Height, 3750 lbs. Capacity, Steel
€1,645.31 /unit