Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 60019 Punch Square | AD8ZVU 4NV75

GREENLEE 60019 Square Knockout Punch Unit, 1-13/16 Inch Size

Item: AD8ZVU Model: 60019Cross Ref: 4NV75
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,277.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Knockout Punch
Capacity Of Mild Steel10 ga.
FunctionFor Installation Of Switches Or Instruments
Hole ShapeSquare
Hole Size1 13/16"
Material ApplicationAluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic
Required Driver TypeBattery Powered, Hydraulic, Manual
Self CenteringNot Self Centering
Slug TypeFalls Free
TypeHydraulic Drives Only
Use WithHydraulic Drives Only
Workpiece MaterialSteel
Draw Stud IncludedYes
Punch ShapeSquare

Shipping Info:

Ship weight (kg) 2.835
Ship height (cm)12.7
Ship length (cm)22.86
Ship width (cm)17.78
HS code8207303020
Country of OriginUS

Product Variants

ProductModelTypeCapacity Of Mild SteelCapacity Of Mild Steel (gauge)Slug TypePrice
GREENLEE 60001 Punch Square 1/2 Inch | AD8DHB 4JA55 60001Square Hole Punch16 ga.-Falls Free€525.97
GREENLEE 61007 Punch Square, 3/4" Hole Size | AD8DHC 4JA56 61007Square Hole Punch14 ga.-Falls Free€530.23
GREENLEE 60016 Punch Square 1 Inch | AD8DHD 4JA57 60016Square Hole Punch14 ga.-Falls Free€683.85
GREENLEE 60171 Punch Unit-Sq 2.677 68.0 | CR3LRL 60171--10 ga.-€2,314.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 60019 Square Knockout Punch Unit, 1-13/16 Inch Size
€2,277.90 /unit