GREENLEE 52177 Battery, 18V, Li-Ion, 1.5 Ah | CH9QUC

GREENLEE 52177 Battery, 18V, Li-Ion, 1.5 Ah

Item: CH9QUC Model: 52177Cross Ref: 6CCJ4
Limited Availability

Get it by Tuesday, Jun 10

Free Shipping Eligible.

€254.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery
Automatic Shut-offYes
Charger IncludedNo
FeaturesBattery'S Built-In Memory Chip Communicates With Charger, Slow Self Discharge
For Use WithGreenlee 18V Cordless Tools
Number Of Batteries Included1
Number Of Cells10
Terminal TypeRecessed Contact
Wireless Tool TrackingNo
Battery Capacity1.5 Ah
Iec Code NumberIEC 61960
Overall Height2 1/2"
Overall Length4 1/2"
Overall Width2 7/8"
Voltage18V
Weight1.4 lbs.

Shipping Info:

Ship weight (kg) 0.5715
Ship height (cm)6.35
Ship length (cm)11.43
Ship width (cm)7.3
Country of OriginCN

Product Variants

ProductModelTerminal TypeNumber Of BatteriesPrice
GREENLEE MBP108 Battery, 10.8V, Li-Ion, 1.5 Ah | CH9QUA MBP108-1€124.40
RFQ
GREENLEE 52176 Battery, 18V, Li-Ion, 3 Ah | CH9QUB 52176Recessed Contact-€253.11
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 52177 Battery, 18V, Li-Ion, 1.5 Ah
€254.25 /unit