Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 43178 Hydraulic Chain Saw 62-1/2 Inch Reach | AA7ZLK 16V996

GREENLEE 43178 Long Reach Chain Saw, 62.5 Inch Length, 13 Inch Cutting Capacity

Item: AA7ZLK Model: 43178Cross Ref: 16V996
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3,230.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Chain Saw
Chain OilerAutomatic
Cutting Capacity13"
Flow Rate8 GPM
Handle MaterialFiberglass
Handle TypeGrip
Hydraulic System TypeOpen Center And Close Center
Length62 1/2"
Max. Back Pressure200 psi
Max. Flow8 GPM
Max. Oil Temp.140°F
Min. Flow Rate5 GPM
Recommended Filtration (microns)10 µm
Sound Level106 dBA
Type62-1/2" Long Reach
Width4"

Shipping Info:

Ship weight (kg) 3.825
Ship height (cm)11.68
Ship length (cm)30.99
Ship width (cm)31.5
HS code8467810000
Country of OriginUS

Product Details:

    • Chain Gauge (.058")
    • Chain Pitch (0.325")
    • Chain Speed @ 4 GPM (2100 fpm)
    • Chain Speed @ 8 GPM (4200 fpm)
    • Hydraulic System Type (Open Center And Close Center)
    • Recommended Hydraulic Flow (7 gpm)

Product Variants

ProductModelCutting CapacityMax. FlowMin. Flow RateSound LevelDepthPrice
GREENLEE 43177 Hydraulic Chain Saw 88-1/2 Inch Reach | AA7ZLJ 16V995 4317713"8 GPM5 GPM106 dBA-€2,614.20
GREENLEE 38568 Hydraulic Chain Saw Long Reach 13 Inch Bar | AE4XXP 5NWJ8 3856813"8 GPM5 GPM-6"€3,114.35
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 43178 Long Reach Chain Saw, 62.5 Inch Length, 13 Inch Cutting Capacity
€3,230.40 /unit