Flat Shipping

Flat Shipping at €24.99 + VAT

GREENLEE 35181 Punch | CR3LQM

GREENLEE 35181 Punch

Item: CR3LQM Model: 35181Cross Ref: 34F160
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€274.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPunch
Capacity Of Mild Steel (gauge)10 ga.
Required Driver TypeBattery Powered, Hydraulic, Ratchet

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCapacity Of Mild Steel (gauge)Nominal Hole SizeCapacity Of Mild SteelPunch ShapeNumber Of PinsHole Size NominalTypeNumber Of PiecesPrice
GREENLEE 06727 Punch Knockout 0.492 In | AA9NTU 1ED80 06727--16 ga.-----€106.14
GREENLEE 35178 Knockout Punch 1 In | AA9NTV 1ED81 35178--14 ga.-----€113.32
GREENLEE K2P-2-B Knockout Punch, 2-13/32 Inch Hole Size  | CE9YQX 55FE86 K2P-2-B10 ga.2 27/64"-Round--Standard Round1€114.78
GREENLEE K2P-3/4 Knockout Punch, 1-7/64 Inch Hole Size  | CE9YQY 55FE80 K2P-3/410 ga.1 7/64"-Round--Standard Round1€52.92
GREENLEE K2PM-0305 Knockout Punch, 1-7/32 Inch Hole Size  | CE9YQZ 55FE81 K2PM-030510 ga.--Round--Standard Round1€68.95
GREENLEE K2P-1-1/2-B Knockout Punch, 1-61/64 Inch Hole Size  | CE9YRA 55FE84 K2P-1-1/2-B10 ga.1 61/64"-Round-1.951"Standard Round1€89.58
GREENLEE K2P-1-1/4-B Knockout Punch, 1-45/64 Inch Hole Size  | CE9YRC 55FE83 K2P-1-1/4-B10 ga.1 45/64"-Round--Standard Round1€74.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 35181 Punch
€274.51 /unit