Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 1460 Insulated Crimper 26-20 Awg 6-1/2 Inch Length | AD8XUE 4NHR5

GREENLEE 1460 Crimper, 26 To 20 AWG Cutting Capacity, 6-1/2 Inch Overall Length

Item: AD8XUE Model: 1460Cross Ref: 4NHR5
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€68.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Crimper
AdjustableManual
Adjustment TypeManual
Capacity26 AWG to 20 AWG
CutsNo
Grip TypeCushion Grip
Handle TypeCushion Grips
Overall Length6 1/2"
AdjustabilityManual
Crimper StyleIndent Crimper
For Terminal TypeDatacomm
Grip StyleDeluxe Cushion
Includes Crimping DieNo
Includes Wire CutterNo
InsulatedNo
Maximum Crimping Capacity20 AWG
Replacement Die Part NumberNone

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)3.18
Ship length (cm)24.77
Ship width (cm)10.16
HS code8203206060
Country of OriginTW

Product Details:

    • Strips (No)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 1460 Crimper, 26 To 20 AWG Cutting Capacity, 6-1/2 Inch Overall Length
€68.43 /unit