Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 0153-33-INS Screwdriver Phillips #2 x 7-5/8 In | AA3HXB 11L609

GREENLEE 0153-33-INS Insulated Phillips Tip Screwdriver, 8-1/4 Overall Length, 4 Inch Shank Length, #2 Tip

Item: AA3HXB Model: 0153-33-INSCross Ref: 11L609
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Screwdriver
FinishBlack Phosphate
Handle DesignErgonomic
Handle MaterialMulti Component
Overall Length7 5/8"
Shank Length4"
Shank MaterialSVCM Alloy Steel
Shank ShapeRound
Tether CapableNot Tether Capable
Tip Size#2
Tip TypeCrosspoint, Phillips , Phillips
Corrosion ResistantNo
For Fastener Size#2
Grip StyleErgonomic
Handle ColorBlack
Handle Length4 5/16"
InsulatedYes
Measurement TypeSAE
Non-magneticNo
Non-sparkingNo
Shank FinishNatural
StandardsASTM AND IEC
Tether ReadyNo
Tip FinishBlack Oxide
Tip StylePhillips

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)3.3
Ship length (cm)27.94
Ship width (cm)6.35
HS code8205400000
Country of OriginTW

Product Variants

ProductModelTip TypeTip SizeOverall LengthShank LengthShank FinishHandle MaterialFinishTether CapablePrice
GREENLEE 0153-11-INS Cabinet Screwdriver Slotted 1/4 x 8 In | AA3HWW 11L602 0153-11-INSKeystone Slotted1/4"8"4"-Multi ComponentBlack PhosphateNot Tether Capable€38.90
GREENLEE 0153-15-INS Screwdriver Slotted 5/16 x 10-3/4 In | AA3HWX 11L603 0153-15-INSKeystone Slotted0.312"10 3/4"6"-Multi ComponentBlack PhosphateNot Tether Capable€57.92
GREENLEE 0153-17-INS Screwdriver Slotted 3/8 x 14-3/4 In | AA3HWY 11L604 0153-17-INSKeystone Slotted3/8"14 3/4"10"-Multi ComponentBlack PhosphateNot Tether Capable€67.54
GREENLEE 0153-22-INS Screwdriver Slotted 3/16 x 9-1/2 In | AA3HWZ 11L606 0153-22-INSKeystone Slotted3/16"9 1/2"6"-Multi ComponentBlack PhosphateNot Tether Capable€34.62
GREENLEE 0153-23-INS Screwdriver Slotted 3/16 x 11-5/8 In | AA3HXA 11L607 0153-23-INSKeystone Slotted3/16"11 5/8"8"-Multi ComponentBlack PhosphateNot Tether Capable€52.76
GREENLEE 0153-35-INS Screwdriver Phillips #3 x 10-3/4 In | AA3HXC 11L610 0153-35-INSCrosspoint, Phillips#310 3/4"6"-Multi ComponentBlack PhosphateNot Tether Capable€42.04
GREENLEE 0353-32-INS Screwdriver Square #1 x 10-3/4 In | AA3HXQ 11L622 0353-32-INSSquare#110 3/4"6"NaturalMulti ComponentBlack PhosphateNot Tether Capable€31.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 0153-33-INS Insulated Phillips Tip Screwdriver, 8-1/4 Overall Length, 4 Inch Shank Length, #2 Tip
€46.08 /unit