Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 0153-16C Slotted Screwdriver 3/8 x 8 Inch Keystone | AE4HUY 5KPP2

GREENLEE 0153-16C Square Shank Flat Blade Screwdriver, 13-7/16 Inch Overall Length, 3/8 Inch Tip Size

Item: AE4HUY Model: 0153-16CCross Ref: 5KPP2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€30.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver
FinishBlack Phosphate, Chrome
Handle DesignCushion Grip
Handle MaterialAcetate
Overall Length13"
Shank Length8"
Shank MaterialSVCM Alloy Steel
Shank ShapeSquare
Tether CapableNot Tether Capable
Tip Size3/8"
Tip TypeKeystone Slotted

Shipping Info:

Ship weight (kg) 0.2565
Ship height (cm)3.3
Ship length (cm)38.35
Ship width (cm)6.35
HS code8205400000
Country of OriginTW

Product Variants

ProductModelTip SizeOverall LengthShank LengthTip TypeHandle MaterialFinishTether CapableShank MaterialPrice
GREENLEE 0153-11C Slotted Screwdriver 1/4 x 4 Keystone | AE4HTA 5KPF8 0153-11C1/4"8.312"4"Keystone SlottedAcetateBlack Phosphate, ChromeNot Tether CapableSVCM Alloy Steel€17.31
GREENLEE 0153-15C Slotted Screwdriver 5/16 x 6 Keystone | AE4HTB 5KPF9 0153-15C0.312"11"6"Keystone SlottedAcetateBlack Phosphate, ChromeNot Tether CapableSVCM Alloy Steel€21.74
GREENLEE 0153-14C Slotted Screwdriver 1/4 x 10 Inch Keystone | AE4HUX 5KPP1 0153-14C1/4"14.312"10"Keystone SlottedAcetateBlack Phosphate, ChromeNot Tether CapableSVCM Alloy Steel€17.00
GREENLEE 0153-12C Screwdriver | CR3LTA 0153-12C--------€14.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 0153-16C Square Shank Flat Blade Screwdriver, 13-7/16 Inch Overall Length, 3/8 Inch Tip Size
€30.86 /unit