VESTIL VGLT-16-2F-O Orange Surface Flexible Stakes 24 x 3.25 | AG8BNX

VESTIL VGLT-16-2F-O Surface Flexible Stake, 24 x 3.25 Inch Size, Orange

Item: AG8BNX Model: VGLT-16-2F-O
In Stock

Get it by Friday, Jun 13

€56.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDelineator Post
Bolt Head Dia.1/4"
ColorOrange
Height24"
Length8"
MaterialPolycarbonate
Stake Width3 1/4"
TypeFlexible
Width8"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)20.32
Ship length (cm)30.48
Ship width (cm)10.16
HS code3926909995
Country of OriginUS

Product Variants

ProductModelColorHeightMaterialTypeBolt Head Dia.Stake WidthPrice
VESTIL VGLT-16-2F-W White Surface Flexible Stakes 24" x 3.25" | AG8BNY VGLT-16-2F-WWhite24"PolycarbonateFlexible1/4"3 1/4"€56.16
VESTIL VGLT-16-2F-Y Yellow Surface Flexible Stakes 24" x 3.25" | AG8BNZ VGLT-16-2F-YYellow24"PolycarbonateFlexible1/4"3 1/4"-
RFQ
VESTIL VGLT-16-3F-O Orange Surface Flexible Stakes 36" x 3.25" | AG8BPA VGLT-16-3F-OOrange36"PolycarbonateFlexible1/4"3 1/4"-
RFQ
VESTIL VGLT-16-3F-W White Surface Flexible Stakes 36" x 3.25" | AG8BPB VGLT-16-3F-WWhite36"PolycarbonateFlexible1/4"3 1/4"€68.79
VESTIL VGLT-16-3F-Y Yellow Surface Flexible Stakes 36" x 3.25" | AG8BPC VGLT-16-3F-YYellow36"PolycarbonateFlexible1/4"3 1/4"€68.79
VESTIL VGLT-16-4F-O Orange Surface Flexible Stakes 48" x 3.25" | AG8BPD VGLT-16-4F-OOrange48"PolycarbonateFlexible1/4"3 1/4"€78.37
VESTIL VGLT-16-4F-W White Surface Flexible Stakes 48" x 3.25" | AG8BPE VGLT-16-4F-WWhite48"PolycarbonateFlexible1/4"3 1/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL VGLT-16-2F-O Surface Flexible Stake, 24 x 3.25 Inch Size, Orange
€56.16 /unit