Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U34142.012.0044 Blind Rivet 1/8 Inch x 0.400 Inch Dome Pk500 | AG2WQX 32ML81

GRAINGER U34142.012.0044 Blind Rivet, 1/8 In Rivet Dia., SS, 2/5 In Rivet Lg., 1/25 In Head Ht., 500 Pk

Item: AG2WQX Model: U34142.012.0044Cross Ref: 32ML81
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.32 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
ColorGray
Drill Size#30
Grip Range0.188" to 1/4"
Head Dia.0.238" to 0.262"
Head Height1/25"
Head StyleDome
Hole Size0.129" to 0.133"
Mandrel MaterialSteel
Rivet Dia.1/8"
Rivet Length2/5"
Rivet MaterialStainless Steel
Rivet TypeOpen End
Single Shear Strength420 lbs.
System Of MeasurementImperial
Tensile Strength530 lbs.
Blind Rivet TypeOpen End
Body Length13/32"
Body MaterialStainless Steel
FinishPlain
Head Diameter1/4"
Head TypeDome
Maximum Hole Diameter0.133"
Maximum Material Thickness1/4"
Minimum Material Thickness3/16"
Overall Length1 1/2"
Product TypeBlind Rivet
StandardsIFI 114

Shipping Info:

Ship weight (kg) 0.7326
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code8308203000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U34142.012.0044 Blind Rivet, 1/8 In Rivet Dia., SS, 2/5 In Rivet Lg., 1/25 In Head Ht., 500 Pk
€31.32 /pack