Flat Shipping

Flat Shipping at €24.99 + VAT

HAM-LET 764L-SS-4MM Union Tee 316 Stainless Steel Let-lok 4mm | AD6YPX 4CMR1

HAM-LET 764L-SS-4MM Union Tee 316 Stainless Steel Let-lok 4mm

Item: AD6YPX Model: 764L-SS-4MMCross Ref: 4CMR1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€174.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion Tee
ApplicationAir, Chemical, Gas, Non-Potable Water
Basic MaterialMetal
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeTee
Body MaterialStainless Steel
Fits BrandSwagelok
Fitting Side A Connection TypeCompression
Fitting Side B Connection TypeCompression
Fitting Side C Connection TypeCompression
GradeGrade 316
Hex Size1/2"
MaterialStainless Steel
Max. Pressure5500 psi to 10300 psi
Specific Pipe Fitting ShapeTee Union
System Of MeasurementMetric
Temp. Range-425°F to +1200°F
Tube Size4 mm
Compatible Fitting BrandsSwagelok
Fitting MaterialStainless Steel
Fitting Side A Tube Outer Diameter4 mm
Fitting Side B Tube Outer Diameter4 mm
Fitting Side C Tube Outer Diameter4 mm
Material GradeGrade 316
Maximum Operating Pressure10300 psi
Maximum Operating Temperature1200°F
Minimum Operating Temperature425°F
Overall Length50.8125 mm
SeriesLet-Lok Series
Specific Fitting ShapeTee
StandardsASME, ASTM-A, CE, MIL-F-18866, SAE

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)3.81
Ship length (cm)5.08
Ship width (cm)1.27
HS code7307290090
Country of OriginIL

Product Variants

ProductModelHex SizeTube SizeMax. PressureFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterMax. Operating Temp.Min. Operating Temp.Body MaterialPrice
HAM-LET 764L-SS-6MM Union Tee 316 Stainless Steel Let-lok 6mm | AD6YPY 4CMR2 764L-SS-6MM1/2"6 mm4100 psi to 10300 psi----Stainless Steel€111.81
HAM-LET 764L-SS-8MM Union Tee 316 Stainless Steel Let-lok 8mm | AD6YPZ 4CMR3 764L-SS-8MM5/8"8 mm4100 psi to 8100 psi----Stainless Steel€127.25
HAM-LET 764L-SS-10MM Union Tee 316 Stainless Steel Let-lok 10mm | AD6YQA 4CMR4 764L-SS-10MM11/16"10 mm3350 psi to 6550 psi----Stainless Steel€126.78
HAM-LET 764L-SS-12MM Union Tee 316 Stainless Steel Let-lok 12mm | AD6YQB 4CMR5 764L-SS-12MM13/16"12 mm2650 psi to 6750 psi----Stainless Steel€216.19
HAM-LET 3002611 Union Tee, 316 Stainless Steel, Compression x Compression x Compression | CR3PLV 300261117.5 mm--10 mm10 mm1500°F-65°F-€161.09
HAM-LET 3000297 Union Tee, 316 Stainless Steel, Compression x Compression x Compression | CR3PLW 300029723.8 mm--15 mm15 mm1500°F-65°F-€173.03
HAM-LET 3000300 Union Tee, 316 Stainless Steel, Compression x Compression x Compression | CR3PLX 300030034.9 mm--20 mm20 mm1500°F-65°F-€415.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAM-LET 764L-SS-4MM Union Tee 316 Stainless Steel Let-lok 4mm
€174.85 /unit