Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U34130.015.0510 Blind Rivet 5/32 inch x 0.800 inch Dome PK500 | AG2WNU 32ML26

GRAINGER U34130.015.0510 Blind Rivet, 5/32 In Rivet Dia., Steel, 4/5 In Rivet Lg., 0.501 In To 0.625 In Grip Rng, Dome, 500 Pk

Item: AG2WNU Model: U34130.015.0510Cross Ref: 32ML26
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.86 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
Drill Size#20
Grip Range0.501" to 0.625"
Head Dia.0.296" to 0.328"
Head Height0.05"
Head StyleDome
Hole Size0.16" to 0.164"
Mandrel MaterialSteel
Rivet Dia.5/32"
Rivet Length4/5"
Rivet MaterialSteel
Rivet TypeOpen End
Single Shear Strength370 lbs.
System Of MeasurementImperial
Tensile Strength470 lbs.
Blind Rivet TypeOpen End
Body Length51/64"
Body MaterialSteel
ColorGray
FinishPlain
Head Diameter5/16"
Head TypeDome
Maximum Hole Diameter0.164"
Maximum Material Thickness5/8"
Minimum Material Thickness1/2"
Overall Length2 3/32"
Product TypeBlind Rivet
StandardsIFI 114

Shipping Info:

Ship weight (kg) 1.616
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code8308203000

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthDrill SizePkg. Qty.Price
POP AD52-54BS201 Blind Rivet 5/32 Diameter 0.400 L - Pack Of 500 | AD3HTZ 3ZJW4 AD52-54BS2012/5"5/16"AluminumSteelGrade 5052250 lbs.360 lbs.#20500€66.08
POP AD52ABS201 Blind Rivet 5/32 Diameter 0.275 L - Pack Of 500 | AD3HUA 3ZJW5 AD52ABS2010.275"5/16"AluminumAluminumGrade 5052225 lbs.350 lbs.#20500€34.48
POP Ad52BS201 Blind Rivet 5/32 Diameter 0.275 L - Pack Of 500 | AD3HUB 3ZJW6 Ad52BS2010.275"5/16"AluminumSteelGrade 5056225 lbs.350 lbs.#20500€39.56
POP AD53ABS201 Blind Rivet 5/32 Diameter 0.338 L - Pack Of 500 | AD3HUD 3ZJW8 AD53ABS2010.338"5/16"AluminumAluminumGrade 5052225 lbs.350 lbs.#20500€33.13
POP AD53BS201 Blind Rivet 5/32 Diameter 0.338 L - Pack Of 500 | AD3HUE 3ZJW9 AD53BS2010.338"5/16"AluminumSteelGrade 5056225 lbs.350 lbs.#20500€38.30
POP AD54ABS201 Blind Rivet 5/32 Diameter 0.400 L - Pack Of 500 | AD3HUF 3ZJX2 AD54ABS2012/5"5/16"AluminumAluminumGrade 5052225 lbs.350 lbs.#20500€31.17
POP AD54BS201 Blind Rivet 5/32 Diameter 0.400 L - Pack Of 500 | AD3HUH 3ZJX4 AD54BS2012/5"5/16"AluminumSteelGrade 5056225 lbs.350 lbs.#20500€38.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U34130.015.0510 Blind Rivet, 5/32 In Rivet Dia., Steel, 4/5 In Rivet Lg., 0.501 In To 0.625 In Grip Rng, Dome, 500 Pk
€32.86 /pack