Flat Shipping

Flat Shipping at €24.99 + VAT

POP Ad52BS201 Blind Rivet 5/32 Diameter 0.275 L - Pack Of 500 | AD3HUB 3ZJW6

POP Ad52BS201 Blind Rivet, 5/32 In Rivet Dia., Alu, 0.275 In Rivet Lg., 0.063 In To 0.125 In Grip Rng, 500 Pk

Item: AD3HUB Model: Ad52BS201Cross Ref: 3ZJW6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.88 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
Drill Size#20
GradeGrade 5056
Grip Range0.063" to 0.125"
Head Dia.5/16"
Head Height0.043"
Head StyleDome
Hole Size0.16" to 0.164"
Mandrel MaterialSteel
Rivet Dia.5/32"
Rivet Length0.275"
Rivet MaterialAluminum
Rivet TypeOpen End
Single Shear Strength225 lbs.
System Of MeasurementImperial
Tensile Strength350 lbs.
Blind Rivet TypeOpen End
Body Length9/32"
Body MaterialAluminum
FinishPlain
Head Diameter5/16"
Head TypeDome
Ifi GradeGrade IFI-114-19
Maximum Hole Diameter0.164"
Maximum Material Thickness1/8"
Minimum Hole Diameter4/25"
Minimum Material Thickness1/16"
Overall Length1 9/16"
Product TypeBlind Rivet
Shank Diameter0.153"
Shear Strength225 lbs.

Shipping Info:

Ship weight (kg) 0.8865
Ship height (cm)5.84
Ship length (cm)13.46
Ship width (cm)9.4
HS code8308206000
Country of OriginUS

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthDrill SizePkg. Qty.Price
POP AD52-54BS201 Blind Rivet 5/32 Diameter 0.400 L - Pack Of 500 | AD3HTZ 3ZJW4 AD52-54BS2012/5"5/16"AluminumSteelGrade 5052250 lbs.360 lbs.#20500€66.08
POP AD52ABS201 Blind Rivet 5/32 Diameter 0.275 L - Pack Of 500 | AD3HUA 3ZJW5 AD52ABS2010.275"5/16"AluminumAluminumGrade 5052225 lbs.350 lbs.#20500€34.48
POP AD53ABS201 Blind Rivet 5/32 Diameter 0.338 L - Pack Of 500 | AD3HUD 3ZJW8 AD53ABS2010.338"5/16"AluminumAluminumGrade 5052225 lbs.350 lbs.#20500€33.13
POP AD53BS201 Blind Rivet 5/32 Diameter 0.338 L - Pack Of 500 | AD3HUE 3ZJW9 AD53BS2010.338"5/16"AluminumSteelGrade 5056225 lbs.350 lbs.#20500€38.30
POP AD54ABS201 Blind Rivet 5/32 Diameter 0.400 L - Pack Of 500 | AD3HUF 3ZJX2 AD54ABS2012/5"5/16"AluminumAluminumGrade 5052225 lbs.350 lbs.#20500€31.17
POP AD54BS201 Blind Rivet 5/32 Diameter 0.400 L - Pack Of 500 | AD3HUH 3ZJX4 AD54BS2012/5"5/16"AluminumSteelGrade 5056225 lbs.350 lbs.#20500€38.35
POP AD56ABS201 Blind Rivet 5/32 Diameter 0.525 L - Pack Of 500 | AD3HUK 3ZJX6 AD56ABS2010.525"5/16"AluminumAluminumGrade 5052225 lbs.350 lbs.#20500€56.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POP Ad52BS201 Blind Rivet, 5/32 In Rivet Dia., Alu, 0.275 In Rivet Lg., 0.063 In To 0.125 In Grip Rng, 500 Pk
€41.88 /pack