EATON GHMVD12B | BH9VGB

EATON GHMVD12B Handle Mechanism, NEMA 1/12, Universal Rotary Handle/Operation

Item: BH9VGB Model: GHMVD12B
In Stock

Get it by Friday, Jun 13

€299.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle Mechanism
For Use WithG-Frame
Frame SizeFrame J-K
Handle ColorBlack
Height6 1/2"
Length4"
SeriesSeries C
Shaft Length12"
Special FeaturesUsed With G-Frame
TypeUniversal Rotary
Width11 3/4"

Shipping Info:

Ship weight (kg) 0.729
Ship height (cm)16.51
Ship length (cm)10.16
Ship width (cm)29.85
HS code8536.41
Country of OriginCN

Product Variants

ProductModelFor Use WithPrice
EATON JHMVD12B | BH4GWP JHMVD12BJ-Frame€416.24
EATON JHMVD06R | BH4GWR JHMVD06RJ-Frame€399.74
EATON JHMVD06B | BH4GWT JHMVD06BJ-Frame€399.74
EATON JHMVD12R | BH4GWU JHMVD12RJ-Frame€416.24
EATON JHMVD24B | BH4GWV JHMVD24BJ-Frame€482.25
EATON JHMVD24R | BH4GXD JHMVD24RJ-Frame€482.25
EATON KHMVD06R | BH4JWT KHMVD06RK-Frame€399.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON GHMVD12B Handle Mechanism, NEMA 1/12, Universal Rotary Handle/Operation
€299.40 /unit