Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U31300.019.0350 Drywall Screws 3-1/2 #10 Phillips PK200 | AH3KBP 32MT43

GRAINGER U31300.019.0350 Drywall Screw, Phos, Steel, 3 1/2 In Lg., Flat, 10 Screw Size, 200 Pk

Item: AH3KBP Model: U31300.019.0350Cross Ref: 32MT43
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.18 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrywall Screws
ApplicationInterior Drywall To Wood Studs
Drive Size#2
Drive TypePhillips
FinishPhosphate
Head Dia.0.35"
Head TypeFlat
Length3 1/2"
MaterialSteel
Point TypeSelf Tapping
Screw Size#10
System Of MeasurementImperial
Thread Length2 1/2"
Thread TypeCoarse
DrivePhillips
Fastener Length3 1/2"
Overall Length3 1/2"
TypeDrywall Screw

Shipping Info:

Ship weight (kg) 1.1907
Ship height (cm)8.13
Ship length (cm)19.3
Ship width (cm)12.95

Product Variants

ProductModelScrew SizePoint TypeHead Dia.ApplicationThread TypeThread LengthHead StyleWasher TypePkg. Qty.Price
APPROVED VENDOR U31300.019.0500 Drywall Screw Bugle #10 5 Inch - PK100 | AC9XYA 3LHD2 U31300.019.0500#10Sharp0.334"Interior Drywall To Wood StudsCoarse5"--100€15.87
APPROVED VENDOR U31300.019.0600 Drywall Screw Bugle #10 6 Inch - PK100 | AC9XYB 3LHD3 U31300.019.0600#10Sharp0.334"Interior Drywall To Wood StudsCoarse5"--100€31.24
GRAINGER U31305.019.0450 Drywall Screws #10 Fine Phillips Pk100 | AG2WGE 32MT58 U31305.019.0450#10Sharp0.35"Interior Drywall To Metal StudsFine2 1/2"--100€19.18
GRAINGER U31306.013.0100 Drywall Screws #6 Fine Phillips Pk500 | AG2WGF 32MT59 U31306.013.0100#6Self Drilling0.315"Wallboard And Multi-Purpose WoodFine1"--500€9.64
GRAINGER U31306.013.0112 Drywall Screws #6 Fine Phillips Pk500 | AG2WGG 32MT60 U31306.013.0112#6Self Drilling0.315"Wallboard And Multi-Purpose WoodFine1 1/8"--500€5.97
GRAINGER U31306.013.0125 Drywall Screws #6 Fine Phillips Pk500 | AG2WGH 32MT61 U31306.013.0125#6Self Drilling0.315"Wallboard And Multi-Purpose WoodFine1 1/4"--500€14.43
GRAINGER B31305.013.0212 Drywall Screws #6 Fine Phillips Pk4000 | AG2XDD 32MT07 B31305.013.0212#6Self Tapping0.315"Interior Drywall To Metal StudsFine2"--4€342.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U31300.019.0350 Drywall Screw, Phos, Steel, 3 1/2 In Lg., Flat, 10 Screw Size, 200 Pk
€25.18 /pack