Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U31305.019.0450 Drywall Screws #10 Fine Phillips Pk100 | AG2WGE 32MT58

GRAINGER U31305.019.0450 Drywall Screw, Phos, Steel, 4 1/2 In Lg., Flat, 10 Screw Size, Phillips, 100 Pk

Item: AG2WGE Model: U31305.019.0450Cross Ref: 32MT58
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrywall Screws
ApplicationInterior Drywall To Metal Studs
Drive Size#2
Drive TypePhillips
FinishPhosphate
Head Dia.0.35"
Head TypeFlat
Length4 1/2"
MaterialSteel
Point TypeSharp
Screw Size#10
System Of MeasurementImperial
Thread Length2 1/2"
Thread TypeFine
DrivePhillips
Fastener Length4 1/2"
Overall Length4 1/2"
TypeDrywall Screw

Shipping Info:

Ship weight (kg) 0.8037
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318141060

Product Variants

ProductModelScrew SizePoint TypeHead Dia.ApplicationThread TypeThread LengthHead StyleWasher TypePkg. Qty.Price
APPROVED VENDOR U31300.019.0500 Drywall Screw Bugle #10 5 Inch - PK100 | AC9XYA 3LHD2 U31300.019.0500#10Sharp0.334"Interior Drywall To Wood StudsCoarse5"--100€15.87
APPROVED VENDOR U31300.019.0600 Drywall Screw Bugle #10 6 Inch - PK100 | AC9XYB 3LHD3 U31300.019.0600#10Sharp0.334"Interior Drywall To Wood StudsCoarse5"--100€31.24
GRAINGER U31306.013.0100 Drywall Screws #6 Fine Phillips Pk500 | AG2WGF 32MT59 U31306.013.0100#6Self Drilling0.315"Wallboard And Multi-Purpose WoodFine1"--500€9.64
GRAINGER U31306.013.0112 Drywall Screws #6 Fine Phillips Pk500 | AG2WGG 32MT60 U31306.013.0112#6Self Drilling0.315"Wallboard And Multi-Purpose WoodFine1 1/8"--500€5.97
GRAINGER U31306.013.0125 Drywall Screws #6 Fine Phillips Pk500 | AG2WGH 32MT61 U31306.013.0125#6Self Drilling0.315"Wallboard And Multi-Purpose WoodFine1 1/4"--500€14.43
GRAINGER B31305.013.0212 Drywall Screws #6 Fine Phillips Pk4000 | AG2XDD 32MT07 B31305.013.0212#6Self Tapping0.315"Interior Drywall To Metal StudsFine2"--4€342.11
GRAINGER U31300.013.0050 Drywall Screws 1/2 #6 Phillips Pk500 | AG2XDN 32MT16 U31300.013.0050#6Self Tapping0.33"Interior Drywall To Wood StudsCoarse1/2"--500€5.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U31305.019.0450 Drywall Screw, Phos, Steel, 4 1/2 In Lg., Flat, 10 Screw Size, Phillips, 100 Pk
€25.39 /unit