Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U30531.000.0001 Anchor Self-Drilling #6 to #10 PK25 | AH8KHY 38VC33

GRAINGER U30531.000.0001 Drywall Anchor, 6 Thread Size, Self Drilling, 1 5/16 In Lg., 3/8 In Thk., 25 Pk

Item: AH8KHY Model: U30531.000.0001Cross Ref: 38VC33
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.63 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrywall Anchor
Anchor TypeDrywall Anchor
Grip Range3/8" to 1"
IncludesAnchors, Screws
Length1 5/16"
MaterialZamac Alloy
Min. Hole Depth3/4"
Screw Length1 1/2"
Screw TypeSlotted/Phillips
StyleSelf Drilling
System Of MeasurementImperial
Thickness3/8"
Thread Size#6
ColorBlue
Compatible MaterialDrywall
Drill Bit Size1/2"
FinishZinc Plated
Head TypeFlat
Includes ScrewYes
Maximum Material Thickness3/8"
Minimum Material Thickness3/8"
Overall Length1 5/16"
RemovableRemovable

Shipping Info:

Ship weight (kg) 0.1611
Ship height (cm)5.08
Ship length (cm)12.95
Ship width (cm)6.86
Country of OriginCN

Product Variants

ProductModelGrip RangeThread SizeScrew LengthThicknessScrew TypeIncludesMin. Hole DepthAnchor TypePkg. Qty.Price
GRAINGER U30532.000.0001 Anchor Self-Drilling #6to#10 PK100 | AH8KHX 38VC32 U30532.000.00013/8" to 5/8"#61 1/2"3/8"Slotted/Phillips-3/4"Drywall Anchor100€41.23
FABORY B30531.000.0001 Wall Anchor, Combo Head Phillips/Slotted Screw Type, Zamac Anchor | CG7DRJ 159H17 B30531.000.00013/8" to 1"#61 1/2"3/8"Slotted/PhillipsAnchors, Screws3/4"Drywall Anchor1550€1,488.56
RFQ
FABORY B30532.000.0001 Wall Anchor, Combo Head Phillips/Slotted Screw Type, Zamac Anchor | CG7DRK 159H16 B30532.000.00013/8" to 1"#61 1/2"3/8"Slotted/Phillips-3/4"Drywall Anchor2500€1,361.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U30531.000.0001 Drywall Anchor, 6 Thread Size, Self Drilling, 1 5/16 In Lg., 3/8 In Thk., 25 Pk
€17.63 /pack